Dayton

Hot Oil Cooking Pump, 3/4 HP, 115/230V (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Rotary Pumps

Key Features

  • Type With Motor
  • HP 3/4 hp
  • Voltage 115/230
  • Bushing Carbon/Graphite
  • Height (In.) 21.25 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height (In.) 21.25 in
Length (In.) 6.5 in
Port Size (In.) 3/4 in
Manufacturers Warranty Length 1 yr
Width (In.) 6.5 in

Description

Rotary Gear Pump, Phase 1, Motor Enclosure ODP, Gear Material Stainless Steel, Body Material Cast Iron, Shaft Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products