Shop All Dust Collector Accessories
Dayton
Hose Extension Kit
Mfr # 3AA36
Zoro # G1423676
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Dia. (In.) 6 in
- Length (Ft.) 5 ft
- For Use With Single-Stage and Two-Stage Dust Collectors
- Includes (2) Clamps, Sheet Metal Connector Sleeve
- Accessory Type Hose Extension Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3AA36
- Zoro # G1423676
- UPC # 190735278802
- Country of Origin China
- Category Dust Collector Accessories
Dimensions
Hose Dia. (In.) | 6 in |
Length (Ft.) | 5 ft |
Overall Length | 5 ft |
Overall Dia. | 6 in |
Details
Item | Hose Extension Kit |
For Use With | Single-Stage and Two-Stage Dust Collectors |
Includes | (2) Clamps, Sheet Metal Connector Sleeve |
Accessory Type | Hose Extension Kit |
Description
Hose Extension Kit, Product Type Hose Extension Kit, Compatible with Grainger Part Number 3AA21, Overall Dia. 6 in, Overall Length 5 ft, Overall Depth Not Applicable, Overall Width Not Applicable, Drum Capacity Not Applicable, Compatible with Manufacturer Model Number 3AA21, Includes (2) Clamps, Sheet Metal Connector Sleeve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Impact Socket 8 mm Size 6 pt Deep Depth, Black Oxide (4LXX9)
- IRWIN Power Bit, Power, Single End, Hex Shank (IWAF36TX15)
- ZORO SELECT Construction Reamer, 1 In., 7 In. L (12G359)
- J.W. WINCO GN612-8-M12X1.5-AK-NI Indexing Plunger (612-8-M12X1.5-AK-NI)
- DAYTON Filter Bag, 15.5 cu. ft. (3AA37)
- DAYTON Hose Extension Kit (3AA34)
- DAYTON Collapsible Drum (3AA33)
- DAYTON Collapsible Drum (3AA32)
- DAYTON Hose Extension Kit (3AA35)
- HUSQVARNA Primary Filter- Filter Sock (502569301)
- MAKITA Dust Extractor Attachment w/ HEPA Filter (DX01)
- Dayton Dust Collectors & Accessories