Shop All Dust Collector Accessories
Dayton
Hose Extension Kit
Mfr # 3AA34
Zoro # G1941913
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Dia. (In.) 4 in
- Length (Ft.) 5 ft
- For Use With Single-Stage and Two-Stage Dust Collectors
- Includes (2) Clamps, Sheet Metal Connector Sleeve
- Accessory Type Hose Extension Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3AA34
- Zoro # G1941913
- UPC # 190735278789
- Country of Origin China
- Category Dust Collector Accessories
Dimensions
Hose Dia. (In.) | 4 in |
Length (Ft.) | 5 ft |
Overall Dia. | 4 in |
Overall Length | 5 ft |
Details
Item | Hose Extension Kit |
For Use With | Single-Stage and Two-Stage Dust Collectors |
Includes | (2) Clamps, Sheet Metal Connector Sleeve |
Accessory Type | Hose Extension Kit |
Description
Hose Extension Kit, Product Type Hose Extension Kit, Compatible with Grainger Part Number 3AA20, 3AA28, 3AA30, Overall Dia. 4 in, Overall Length 5 ft, Overall Depth Not Applicable, Overall Width Not Applicable, Drum Capacity Not Applicable, Compatible with Manufacturer Model Number 3AA20, 3AA28, 3AA30, Includes (2) Clamps, Sheet Metal Connector Sleeve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE 2 Stiff Putty Knife (2300)
- WESTWARD C-Clamp, 4", Steel, Regular Duty, 6200 lb. (2HUK1)
- RIDGID Jaw, Serrated For Jaw Texture, Steel Jaw (32690)
- KENNEDY Signature Series Intermediate Chest, 4 Drawer, Brown, Steel, 26-3/4 in W x 12-1/2 in D x 11-3/4 in H (2604B)
- DAYTON Hose Extension Kit (3AA35)
- DAYTON Collapsible Drum (3AA32)
- DAYTON Collapsible Drum (3AA33)
- DAYTON Filter Bag, 15.5 cu. ft. (3AA37)
- DAYTON Hose Extension Kit (3AA36)
- BOSCH Dust-Collection Attachment, SDS-Plus (GDE28D)
- DEWALT Fleece Bag (5 Pack) for DEWALT Dust Extractors (DWV9402)
- Dayton Dust Collectors & Accessories