Shop All Vacuum Accessories
This Product is Discontinued
Dayton
Hose, 2-1/2 In x 8 ft (Discontinued)
Mfr # 2Z212
Zoro # G0920586
This Product is Discontinued
Key Features
- Hose Dia. 2 1/2 in
- Color Black
- Material Plastic
- Fits Vacuum Brand Dayton
- For Vacuum Type Canister Vacuum, Drum Top Heads, Shop Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2Z212
- Zoro # G0920586
- UPC # 190735241127
- Country of Origin United States
- Category Vacuum Accessories
Dimensions
Hose Dia. | 2 1/2 in |
Hose Length | 8 ft |
Details
Color | Black |
Material | Plastic |
Fits Vacuum Brand | Dayton |
For Vacuum Type | Canister Vacuum, Drum Top Heads, Shop Vacuum |
Item | Vacuum Hose |
Includes | (2) Locking Fit Types, (3) Machine/Inlet Hose Ends, Accessory Hose End, Friction Fit |
For Use With | Dayton Vacuums |
Fits Vacuum Models | 1VHF8, 1VHF9, 22XJ53, 3UP78, 3VE22, 4TB87, 6AKY2 |
Hose Product Grouping | Vacuum Hose |
Description
Vacuum Hose, Hose Dia. 2 1/2 in, Hose Length 8 ft, Material Plastic, For Vacuum Type Canister Vacuum, Drum Top Heads, Shop Vacuum, Fits Vacuum Brand Dayton, Fits Vacuum Models 1VHF8, 1VHF9, 22XJ53, 3UP78, 3VE22, 4TB87, 6AKY2, Color Black, Includes (2) Locking Fit Types, (3) Machine/Inlet Hose Ends, Accessory Hose End, Friction Fit
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.