Shop All Gas Heater Accessories
Dayton
Horizontal Combustion Air Inlet Kit, 6 In
Mfr # 32V265
Zoro # G7958072
Free Shipping & Returns
$787.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 32V252 - 32V254, 32V261 - 32V263
- Material Steel
- Venting 6 in Horizontal
- Includes 6 in Vent Box Assembly, 6 in Vent Cap, 8 in Inlet Air Collar, Sealant
- Compatible Mfr. Model Number 32V252, 32V253, 32V254, 32V261, 32V262, 32V263
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 32V265
- Zoro # G7958072
- UPC # 190735260067
- Country of Origin United States
- Category Gas Heater Accessories
Dimensions
Outer Diameter | 6 in |
Vent Size | 6 in |
Opening Width | 6 in |
Opening Depth | 6 in |
Vent Diameter | 6 in |
Details
Item | Combustion Air Inlet Vent Kit |
For Use With | 32V252 - 32V254, 32V261 - 32V263 |
Material | Steel |
Venting | 6 in Horizontal |
Includes | 6 in Vent Box Assembly, 6 in Vent Cap, 8 in Inlet Air Collar, Sealant |
Compatible Mfr. Model Number | 32V252, 32V253, 32V254, 32V261, 32V262, 32V263 |
Compatible with Product Type | Unit Heaters |
Vent Direction | Horizontal |
Product Type | Venting For Gas Heaters |
Vent Type | Intake/Vent Concentric Y |
Standards | ETL |
Accessory Type | Combustion Air Inlet Vent Kit |
Description
Product Type Venting For Gas Heaters, Compatible with Product Type Unit Heaters, Compatible Grainger Part Number 32V252, 32V253, 32V254, 32V261, 32V262, 32V263, Compatible Mfr. Model Number 32V252, 32V253, 32V254, 32V261, 32V262, 32V263, Opening Width 6 in, Opening Depth 6 in, Mounting Type Surface, Vent Direction Horizontal, Vent Diameter 6 in, Vent Size 6 in, Vent Type Intake/Vent Concentric Y, Material Steel, Outer Diameter 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Heating Tape, 120°F Preset Thermostat, Silicone, 120V, 600W, 0.5"W x 100 ft (RKP1B1200)
- MAXITROL T244A Selectrastat 40-80 (T244A)
- FELLOWES MFG AeraMax Pro True HEPA Filters, 2/Pack (9416602)
- DAYTON Exhaust Fan, 30 In, 115/230V (10D992)
- DAYTON Vertical Combustion Air Inlet Kit, 5 In (32V266)
- DAYTON Conversion Kit (6PPR8)
- DAYTON Downturn Nozzle, 60 Degree (32V271)
- DAYTON Downturn Nozzle, 90 Degree (32V274)
- DAYTON Vertical Combustion Air Inlet Kit, 6 In (32V267)
- DAYTON Conversion Kit (6PPR9)
- DAYTON Conversion Kit (6PPR5)
- Dayton Gas Heaters & Accessories