Shop All Winch Accessories
Dayton
Hook, Eye, 3000 lb.
Mfr # 1DLX5
Zoro # G2802265
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Winch Cable 1DLH7A, 1DLH8A
- Attachment Type Eye
- Hook Attachment Type Eye
- Hook Reach Length 5 17/32 in
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DLX5
- Zoro # G2802265
- UPC # 190735135556
- Country of Origin China
- Category Winch Accessories
Dimensions
Hook Reach Length | 5 17/32 in |
Eye Inside Height | 1 1/8 in |
Eye Inside Width | 1 3/32 in |
Hook Opening Width | 1 1/8 in |
Eye Inside Diameter | 1 3/32 in |
Usable Length | 5 1/2 in |
Details
Item | Eye Hook |
For Use With | Winch Cable 1DLH7A, 1DLH8A |
Attachment Type | Eye |
Hook Attachment Type | Eye |
Finish | Galvanized |
Material | Steel |
Includes | Latch |
Working Load Limit | 3,000 lb |
Color | Silver |
Hook Opening | 1 3/32 in |
Grade | 40 |
Hardware Included | Latch |
Hook Type | Sling Hook |
Lifting Capability | Not for Lifting |
Compatible Chain Grade | 43 |
Description
Sling Hook, Hook Type Sling Hook, Working Load Limit 3,000 lb, Lifting Capability Not for Lifting, Grade 40, Material Steel, Hook Opening Width 1 1/8 in, Usable Length 5 1/2 in, Eye Inside Diameter 1 3/32 in, Eye Inside Height 1 1/8 in, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Eye, Clevis Pin Diameter Not Applicable, Compatible Chain Grade 43, Minimum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEMAG Motorized Trolley, 2400 lb. (EU11-200 VARIABLE SPEED)
- MAGLINER General Purpose Hand Truck, Straight Loop (HMK117UA1)
- CASTERHQ Heavy Duty Casters, 8"x2" Heavy Duty Caster Set W/ GRN, PK4 (8ITBCSO4-S8)
- RUD CHAIN Hoist Ring, 180 Pivot, 660 lb.Load Cap. (7103720)
- DAYTON Hook, Eye, 1500 lb. (1DLX4)
- DAYTON Pulley Block, Wire Rope, 2400 lb. Load Cap (1DLK4)
- WARN INDUSTRIES WINCH MOUNT, MTG KIT_WN_4010 MULE KAW (80586)
- KFI Polaris Gen6 (2-Hole) Mount (100340)
- WARN INDUSTRIES Warn 100625 Epic Hyperlink Shackle, Gun Metal (100625)
- LODAR Wireless Winch Remote Control, 4 Function (92104-8)
- SUPERWINCH S7500SR Winch (1475201)
- Dayton Winches & Pullers