Shop All Hoist Rings
This Product is Discontinued
Dayton
Hoist Ring, 180 Pvt, 20,000 lb. Load Cap. (Discontinued)
Mfr # 1DMW8
Zoro # G3065036
This Product is Discontinued
Key Features
- Mounting Style Bolt-on
- Pivot 180 Degrees
- Swivel Angle 0 Degrees
- Working Load Limit 20,000 lb
- Bail Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DMW8
- Zoro # G3065036
- UPC # 190735135877
- Country of Origin China
- Category Hoist Rings
Dimensions
Bail Dia. | 1 in |
Thread Size | 5/8-11 |
Dimension B | 2 1/16 in |
Dimension E | 6 3/16 in |
Dimension F | 1 in |
Dimension C | 5/8 in |
Details
Item | Hoist Ring |
Mounting Style | Bolt-on |
Pivot | 180 Degrees |
Swivel Angle | 0 Degrees |
Working Load Limit | 20,000 lb |
Installation Torque | 42 to 50 ft-lb |
Standards | Magnetic Particle Inspected per ASTME 1444-94A |
Product Type | Hoist Ring |
Pivot Angle | 180 Degrees |
Mount Type | Screw-On |
Bail Thickness | 1 in |
Description
Hoist Ring, Mount Type Screw-On, Working Load Limit 20,000 lb, Thread Size 5/8-11, Pivot Angle 180 Degrees , Swivel Angle 0 Degrees , Bail Thickness 1 in, Standards Magnetic Particle Inspected per ASTME 1444-94A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.