Shop All Fire and Smoke Dampers
Dayton
Hinged Duct Access Door, 8 In. W, 8 In. H
Mfr # 2TFX3
Zoro # G0469034
original price:
$39.93
27% off
new price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Square
- Includes Cam Latch, Mounting Tabs
- Material Steel
- Hinges Tab-In
- Latch Single Cam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2TFX3
- Zoro # G0469034
- UPC # 190735232668
- Country of Origin Multiple
- Category Fire and Smoke Dampers
Dimensions
Door Width | 8 in |
Rough Opening Height | 8 1/2 in |
Rough Opening Width | 8 1/2 in |
Door Height | 8 in |
Observation Port Width | 8 in |
Observation Port Height | 8 in |
Rough Opening H x W | 8 1/2 in x 8 1/2 in |
Description
Duct Access Door, Door Height 8 in, Door Shape Square, Door Thickness 1 3/4 in, Door Width 8 in, Fire Rating Not Rated, For Nominal Duct Diameter Not Applicable, Hinge Style Tab-In, Insulation Material Fiberglass, Latch Type Single Cam, Material Thickness 24 ga, Maximum Temperature Rating Not Applicable, Mounting Stud Length Not Applicable, Number of Mounting Stud Not Applicable, Observation Port Height 8 in, Observation Port Material Steel, Observation Port Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VORNADO AIR Vornado® Flippi V6 Personal Air Circulator, White (CR1-0094-75)
- ROBERTSHAW Infinite Switch (5502-350M)
- BESTAIR PRO 20 in x 20 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 11 2 PK (G5-2020-11-2)
- CANARM Exhaust Fan, Hazardous Location, 12 In (SD12-XPF)
- DAYTON Rectangular Fire Damper, 11-3/4x23-3/4 In (2TGE4)
- DAYTON Square Smoke Damper, 120V, 7-3/4 In. W (3HGG6)
- DAYTON Round Fire Damper, 165 Deg F, 13-5/8 In. D (2TFZ7)
- DAYTON Rectangular Fire Damper, 7-3/4x11-3/4 In. (2TGD4)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH4)
- DAYTON Sleeved Fire Damper, Static, Vertical (20CK16)
- U.S. FIREPLACE PRODUCTS 50 Foot Cable - Fits all Energy Top and Top Damper Chimney Damper Models (ETTD50)
- Dayton Dampers