Shop All Fire and Smoke Dampers
Dayton
Hinged Duct Access Door, 6 In. W, 6 In. H
Mfr # 2TFX2
Zoro # G3093282
$24.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Includes Cam Latch, Mounting Tabs
- Material Steel
- Door Height 6 in
- Hinges Tab-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2TFX2
- Zoro # G3093282
- UPC # 190735232651
- Country of Origin Multiple
- Category Fire and Smoke Dampers
Dimensions
Door Height | 6 in |
Rough Opening Width | 5 1/2 in |
Door Width | 6 in |
Rough Opening Height | 5 1/2 in |
Observation Port Width | 6 in |
Rough Opening H x W | 5 1/2 in x 5 1/2 in |
Observation Port Height | 6 in |
Description
Duct Access Door, Door Height 6 in, Door Shape Square, Door Thickness 1 3/4 in, Door Width 6 in, Fire Rating Not Rated, For Nominal Duct Diameter Not Applicable, Hinge Style Tab-In, Insulation Material Fiberglass, Latch Type Single Cam, Material Thickness 24 ga, Maximum Temperature Rating Not Applicable, Mounting Stud Length Not Applicable, Number of Mounting Stud Not Applicable, Observation Port Height 6 in, Observation Port Material Steel, Observation Port Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESSAIRE Hose Adapter, Brass (6018088)
- DAYTON Wall Backdraft Damper, Vertical, Wall, 24 1/2 in x 24 1/2 in (2C523)
- PROMINENCE HOME Glenmont, 52 in. Ceiling Fan with Light, Distressed White (50389-40)
- VORNADO 12 in. H X 10 in. W Rectangular HEPA Air Purifier Filter (MD1-0022)
- DAYTON Round Fire/Smoke Damper, 120V, 3000 fpm (3HGL6)
- DAYTON Rectangular Fire Damper, 9-3/4x11-3/4 In. (2TGA7)
- DAYTON Rectangular Fire Damper, Static, Vertical (2TGA5)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH9)
- DAYTON Rectangular Fire Damper, 7-3/4x11-3/4 In. (2TGF2)
- DAYTON Square Fire Damper, 17-3/4 In. W (2TGE3)
- DAYTON Square Fire Damper, 5-3/4 In. W, 165 Deg F (2TGA1)
- Dayton Dampers