Shop All Roof Ventilator Accessories
Dayton
Hinge Kit, 52inWx52inL, Galvanized Steel
Mfr # 20CK51
Zoro # G6167201
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function Make Cleaning Easier By Allowing Ventilators to Swing Back to Expose the Wheel and Ductwork
- Construction Material Galvanized Steel
- For Use With Dayton Roof Mounted Centrifugal Downblast Ventilators Having a 52 in Square Base
- Use w/Dayton Ventilators 5EFJ1
- Includes Hardware Kit, Reinforcement Angles, Retaining Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 20CK51
- Zoro # G6167201
- UPC # 190735152461
- Country of Origin Multiple
- Category Roof Ventilator Accessories
Dimensions
Length (In.) | 52 in |
Width (In.) | 52 in |
Fits Square Base Size | 52 in |
Overall H x W | 52 in |
Overall Width | 52 in |
Overall Length | 52 in |
Overall W x L | 52 in x 52 in |
Overall Dimensions H x L x W | 52 in x 52 in |
Details
Item | Hinge Kit |
Function | Make Cleaning Easier By Allowing Ventilators to Swing Back to Expose the Wheel and Ductwork |
Construction Material | Galvanized Steel |
For Use With | Dayton Roof Mounted Centrifugal Downblast Ventilators Having a 52 in Square Base |
Use w/Dayton Ventilators | 5EFJ1 |
Includes | Hardware Kit, Reinforcement Angles, Retaining Cable |
Application | Make Cleaning Easier By Allowing Ventilators to Swing Back to Expose the Wheel and Ductwork |
Material | Galvanized Steel |
Curb Material | Galvanized Steel |
For Fan Mounting Type | Roof Mount |
Standards | AMCA, UL 705 |
For Fan Type | Downblast Fans, Upblast Fans |
Product Type | Hinge Kit |
Finish | Galvanized |
Description
Hinge Kit, Fits Square Base Size 52 in, Compatible Grainger Part Number 5EFJ1, Material Galvanized Steel, Includes Hardware Kit, Reinforcement Angles, Retaining Cable, For Fan Type Downblast Fans, Upblast Fans, For Fan Mounting Type Roof Mount, Container Capacity Not Applicable, Standards AMCA, UL 705, For Use With Dayton Roof Mounted Centrifugal Downblast Ventilators Having a 52 in Square Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Reducer, 14 in x 8 in Duct Dia, Galvanized Steel, 22 GA, 12" L (8040025924)
- BROWNING Belt 45"Oc Browning Belt (5VX450)
- LITEX INDUSTRIES 42" Satin Nickel Finish Ceiling Fan Includes Blades and LED Light Kit (PB42SN5L)
- PROMINENCE HOME Ocean Crest, 52 in. Indoor/Outdoor Ceiling Fan with Light & Remote Control, Bronze (50759-40)
- DAYTON Grease Trap Small (48C174)
- DAYTON Roof Curb, 24 In High (4HX55)
- DAYTON 26" Sq Steel Roof Fan To Curb Hinge Kit (56JN72)
- DAYTON Roof Curb, 24 In High (4HX57)
- DAYTON 30" Sq Steel Wall Fan Bracket (56JN62)
- DAYTON 30" Sq Steel Roof Fan To Curb Hinge Kit (56JN73)
- PORTALS PLUS Small Cover & Cap With C-481 Black Cap (32035)
- Dayton Roof Ventilator Accessories