Shop All Roof Ventilator Accessories
Dayton
Hinge Kit
Mfr # 4HX79
Zoro # G0739155
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function Make Cleaning Easier By Allowing Ventilators to Swing Back to Expose the Wheel and Ductwork
- For Use With Dayton Roof Mounted Centrifugal Upblast and Downblast Ventilators Having a 17 to 30 in Square Base
- Use w/Dayton Ventilators 1MBE6-1MBE9, 1MBF1, 1MBF2, 2RB65-2RB66, 3GY66, 3GY67, 3GY70, 3GY71, 4HZ32, 4HZ33, 4HZ36, 4HZ37, 4HZ40, 4HZ41, 4HZ44, 4HZ45, 4HZ48, 4HZ49, 4HZ52, 4HZ53, 4HZ56, 4HZ57, 4YC64-4YC69, 4YC70-4YC73, 4YC76, 4YC77, 4YU88, 4YU92-4YU98, 4YY13-4YY19, 4YY75, 5PV06-5PV08
- Remarks Required for NFPA 96 and UL 762 Cooking Applications
- Includes Hardware Kit, Reinforcement Angles, Retaining Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4HX79
- Zoro # G0739155
- UPC # 190735326022
- Country of Origin United States
- Category Roof Ventilator Accessories
Dimensions
Fits Square Base Size | 30 in |
Details
Item | Hinge Kit |
Function | Make Cleaning Easier By Allowing Ventilators to Swing Back to Expose the Wheel and Ductwork |
For Use With | Dayton Roof Mounted Centrifugal Upblast and Downblast Ventilators Having a 17 to 30 in Square Base |
Use w/Dayton Ventilators | 1MBE6-1MBE9, 1MBF1, 1MBF2, 2RB65-2RB66, 3GY66, 3GY67, 3GY70, 3GY71, 4HZ32, 4HZ33, 4HZ36, 4HZ37, 4HZ40, 4HZ41, 4HZ44, 4HZ45, 4HZ48, 4HZ49, 4HZ52, 4HZ53, 4HZ56, 4HZ57, 4YC64-4YC69, 4YC70-4YC73, 4YC76, 4YC77, 4YU88, 4YU92-4YU98, 4YY13-4YY19, 4YY75, 5PV06-5PV08 |
Remarks | Required for NFPA 96 and UL 762 Cooking Applications |
Includes | Hardware Kit, Reinforcement Angles, Retaining Cable |
Product Type | Hinge Kit |
Curb Material | Galvanized Steel |
Application | Make Cleaning Easier By Allowing Ventilators to Swing Back to Expose the Wheel and Ductwork |
For Fan Mounting Type | Roof Mount |
Material | Galvanized Steel |
For Fan Type | Downblast Fans, Upblast Fans |
Standards | AMCA, NFPA 96, UL 762 |
Description
Hinge Kit, Fits Square Base Size 30 in, Compatible Grainger Part Number 1MBE6, 1MBE7, 1MBE8, 1MBE9, 1MBF1, 1MBF2, 2RB65, 2RB66, 3GY66, 3GY67, 3GY70, 3GY71, 4HZ32, 4HZ33, 4HZ36, 4HZ37, 4HZ40, 4HZ41, 4HZ44, 4HZ45, 4HZ48, 4HZ49, 4HZ52, 4HZ53, 4HZ56, 4HZ57, 4YC64, 4YC65, 4YC66, 4YC67, 4YC68, 4YC69, 4YC70, 4YC71, 4YC72, 4YC73, 4YC76, 4YC77, 4YU88, 4YU92, 4YU93, 4YU94, 4YU95, 4YU96, 4YU97, 4YU98, 4YY13, 4YY14, 4YY15, 4YY16, 4YY17, 4YY18, 4YY19, 4YY75, 5PV06, 5PV07, 5PV08, Material Galvanized Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLAUER MFG CO 36 in. X25' Galv Roll Valley (30135-GV10)
- KONTROL KUBE Anteroom Containment Replace Envelope (6544-U)
- RHEEM Gas Control Thermostat, NG, 6FGV9, 6FGV0 (SP14904A)
- REZNOR Mfd Capacitor 5 (195642)
- DAYTON Roof Curb, 24 In High (4HX56)
- DAYTON Roof Curb, 24 In High (4HX57)
- DAYTON 26" Sq Steel Roof Fan To Curb Hinge Kit (56JN72)
- DAYTON Roof Curb, 24 In High (4HX62)
- DAYTON Plastic/Steel Sidewall Fan Grease Kit (56JN69)
- DAYTON 30" Sq Steel Wall Fan Bracket (56JN62)
- PORTALS PLUS Small Cover & Cap With C-412 Black Cap (32025)
- Dayton Roof Ventilator Accessories