Shop All Roof Ventilator Accessories
Dayton
Hinge Kit, 42inWx42inL, Galvanized Steel
Mfr # 20CK55
Zoro # G6192137
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function Make Cleaning Easier By Allowing Ventilators to Swing Back to Expose the Wheel and Ductwork
- Construction Material Galvanized Steel
- For Use With Dayton Roof Mounted Centrifugal Upblast Ventilators Having a 42 in Square Base
- Use w/Dayton Ventilators 3ATV2, 3GY74, 4YY21
- Remarks Required for NFPA 96 and UL 762 Cooking Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 20CK55
- Zoro # G6192137
- UPC # 190735152508
- Country of Origin China
- Category Roof Ventilator Accessories
Dimensions
Length (In.) | 42 in |
Width (In.) | 42 in |
Overall H x W | 42 in |
Overall Width | 42 in |
Overall W x L | 42 in x 42 in |
Fits Square Base Size | 42 in |
Overall Dimensions H x L x W | 42 in x 42 in |
Overall Length | 42 in |
Details
Item | Hinge Kit |
Function | Make Cleaning Easier By Allowing Ventilators to Swing Back to Expose the Wheel and Ductwork |
Construction Material | Galvanized Steel |
For Use With | Dayton Roof Mounted Centrifugal Upblast Ventilators Having a 42 in Square Base |
Use w/Dayton Ventilators | 3ATV2, 3GY74, 4YY21 |
Remarks | Required for NFPA 96 and UL 762 Cooking Applications |
Includes | Hardware Kit, Reinforcement Angles, Retaining Cable |
For Fan Mounting Type | Roof Mount |
Finish | Galvanized |
Standards | AMCA, NFPA 96, UL 762 |
Material | Galvanized Steel |
For Fan Type | Downblast Fans, Upblast Fans |
Curb Material | Galvanized Steel |
Product Type | Hinge Kit |
Application | Make Cleaning Easier By Allowing Ventilators to Swing Back to Expose the Wheel and Ductwork |
Description
Hinge Kit, Fits Square Base Size 42 in, Compatible Grainger Part Number 56MW69, 56MW70, 56MW71, Material Galvanized Steel, Includes Hardware Kit, Reinforcement Angles, Retaining Cable, For Fan Type Downblast Fans, Upblast Fans, For Fan Mounting Type Roof Mount, Container Capacity Not Applicable, Standards AMCA, NFPA 96, UL 762, For Use With Dayton Roof Mounted Centrifugal Upblast Ventilators Having a 42 in Square Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Defrost Control Board (HK32EA005)
- HI-TECH DURAVENT Ducting Hose, 4 In. x 25 ft., Poly Fabric (1110-0400-0002)
- CARRIER Gasket Kit (KFAHD0101SLP)
- JOHNSON CONTROLS Damper Actuator, 813Spring W/Pos (D-3244-3)
- DAYTON Hinge Kit (4HX79)
- DAYTON 30" Sq Steel Wall Fan Bracket (56JN62)
- DAYTON Roof Curb, 24 In High (4HX62)
- DAYTON Plastic Sidewall Fan Grease Kit (56JN66)
- DAYTON Plastic Sidewall Fan Grease Kit (56JN67)
- DAYTON Roof Curb, 24 In High (4HX55)
- DURAFLO Duraflo 626110-00 Gable Vent, 22 in L x 16-1/2 in W Rough Opening, Polypropylene, White (626110-00)
- Dayton Roof Ventilator Accessories