Shop All Air Circulators
Dayton
High-Visibility Industrial Fan 30" Non-Oscillating, 115VAC, 8712/9375 CFM
Mfr # 7DJ32
Zoro # G2606541
product price: $493.12
/ea
Free Shipping & Returns
$493.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 30"
- Oscillation Non-Oscillating
- Air Flow 8712/9375 CFM
- Voltage 115VAC
- Number of Speeds 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7DJ32
- Zoro # G2606541
- UPC # 00194484318123
- Country of Origin China
- Category Air Circulators
Dimensions
Blade Diameter | 30" |
Height | 33" |
Width | 33" |
Cord Length | 2 ft. |
Max. Depth | 14-1/4" |
Blade Dia. | 30" |
Outside Dia. | 33" |
Shaft Dia. | 1/2" |
Fan Cord Length | 2 ft |
Depth | 14 1/4 in |
Description
High-Visibility Industrial Fan, Blade Dia. 30 in, Stationary, Non-Oscillating, 2 Speeds, Voltage 115V AC, 1 Phase, CFM High 9375, CFM Low 8712, Air Velocity @ 20 Ft. 615/330 fpm, Motor HP 1/2 hp, Motor RPM 1075/600, Operating Amps 3.7/3.12, Fan Mounting Location IBeam, Post, Fan Accessory Style High Visibility, Fan RPM 1075/750, Sound Level 77dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Drive Type Direct Drive, Outside Dia. 33 In., Height 33 in, Width 33 in, Max. Depth 14-1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Gas Valve, Nat/LP, Direct, 24VAC, 3.0 to 5.0" WC, 0.4 to 0.5A (VR9205Q1507)
- WESTAFLEX Chimney Liner Kit, 4" Dia., 25 ft. L (9504)
- ZORO SELECT Floor Register, 7.75 X 15.75, Brown, Steel (4MJD1)
- DAYTON Wheel, Blower (CBW42)
- DAYTON Standard-Duty Industrial Fan 30" Non-Oscillating, 277VAC, 9450 CFM (1VCG6)
- DAYTON Standard-Duty Industrial Fan 36" Non-Oscillating, 208-230/460VAC, 12,600 CFM (3PEH2)
- DAYTON High-Visibility Industrial Fan 24" Non-Oscillating, 115VAC, 3800/6100 CFM (7DJ27)
- DAYTON Light-Duty Industrial Fan 18" Oscillating, 120VAC, 4000/5700 CFM (13V398)
- DAYTON Mobile Air Circulator 36" Non-Oscillating, 120VAC, 12,800 CFM (6ALE5)
- DAYTON Corrosion-Resistant Industrial Fan 24" Non-Oscillating, 115/230VAC, 3450/3790/3850 CFM (24B4WV-W-G)
- DAYTON Hazardous-Location Industrial Fan 36" Non-Oscillating, 115/230VAC, 12,500 CFM (1VCH3)
- Dayton Air Circulators