Shop All Air Circulators
Dayton
High-Visibility Industrial Fan 30" Non-Oscillating, 115VAC, 8712/9375 CFM
Mfr # 7DJ31
Zoro # G2606517
product price: $454.59
/ea
Free Shipping & Returns
$454.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 30"
- Oscillation Non-Oscillating
- Air Flow 8712/9375 CFM
- Voltage 115VAC
- Number of Speeds 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7DJ31
- Zoro # G2606517
- UPC # 00194484318116
- Country of Origin China
- Category Air Circulators
Dimensions
Blade Diameter | 30" |
Height | 33" |
Max. Depth | 14-1/4" |
Outside Dia. | 33" |
Shaft Dia. | 1/2" |
Blade Dia. | 30" |
Width | 33" |
Cord Length | 2 ft. |
Fan Cord Length | 2 ft |
Depth | 14 1/4 in |
Description
High-Visibility Industrial Fan, Blade Dia. 30 in, Stationary, Non-Oscillating, 2 Speeds, Voltage 115V AC, 1 Phase, CFM High 9375, CFM Low 8712, Air Velocity @ 20 Ft. 615/330 fpm, Motor HP 1/2 hp, Motor RPM 1075/600, Operating Amps 3.7/3.12, Fan Mounting Location Ceiling, Post, Wall, Fan Accessory Style High Visibility, Fan RPM 1075/750, Sound Level 77dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Drive Type Direct Drive, Outside Dia. 33 In., Height 33 in, Width 33 in, Max. Depth 14-1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKEL PRODUCTS Limit, Wall Heater 3320, 4-4.8kW (27648002)
- ROBERTSHAW Switch Inf24 (5500-213M)
- DAYTON Replacement Motor, Black (VEMCU7512060G)
- FUNCTIONAL DEVICES-RIB Actuator, 24V S/R 0-10Vdc 150Sec W/Plenm (VA9208-GGA-2)
- DAYTON Corrosion-Resistant Industrial Fan 20" Non-Oscillating, 115/230VAC, 1850/1700/1500 CFM (20B4WV-W-G)
- DAYTON Light-Duty Quiet-Design Industrial fan 30" Oscillating, 115VAC, 3450/6090/7450 CFM (2RDZ9)
- DAYTON Guard Set 30" (GGS_47299)
- DAYTON Standard-Duty Industrial Fan 30" Oscillating, 115VAC, 8674/9612 CFM (7DD08)
- DAYTON Light-Duty Industrial Fan 30" Oscillating, 120VAC, 7200/8130 CFM (22YK17)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 18" Oscillating, 115VAC, 1805/2113/2600 CFM (20934)
- DAYTON Light-Duty Industrial Fan 20" Non-Oscillating, 115VAC, 2600/3700 CFM (2LY99)
- Dayton Air Circulators