Shop All Air Circulators
Dayton
High-Visibility Industrial Fan 24" Non-Oscillating, 115VAC, 3800/6100 CFM
Mfr # 7DJ28
Zoro # G2606438
product price: $587.99
/ea
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 24"
- Oscillation Non-Oscillating
- Air Flow 3800/6100 CFM
- Voltage 115VAC
- Number of Speeds 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7DJ28
- Zoro # G2606438
- UPC # 00194484318086
- Country of Origin China
- Category Air Circulators
Dimensions
Blade Diameter | 24" |
Height | 33" |
Width | 33" |
Outside Dia. | 33" |
Shaft Dia. | 1/2" |
Blade Dia. | 24" |
Cord Length | 2 ft. |
Max. Depth | 14-1/4" |
Fan Cord Length | 2 ft |
Depth | 14 1/4 in |
Description
High-Visibility Industrial Fan, Blade Dia. 24 in, Stationary, Non-Oscillating, 2 Speeds, Voltage 115V AC, 1 Phase, CFM High 6100, CFM Low 3800, Air Velocity @ 20 Ft. 520/365 fpm, Motor HP 1/3 hp, Motor RPM 1075/600, Operating Amps 3.28/2.29, Fan Mounting Location IBeam, Post, Fan Accessory Style High Visibility, Fan RPM 1075/750, Sound Level 74dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 33 In., Height 33 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Fan 7-1/8", 18V LXT (DCF102Z)
- GLOBAL INDUSTRIAL Standard Capacity Air Filter, 20W x 20H x 2D, Pleated, MERV 8 (B2308758)
- BOILERSOURCE Fiberglass Tape, Plain, w/ PSA, 1/4 in Thick, 1 in Width, 50 ft Length (FTPI-PSA-004-016)
- MULTIFAN Corr Res Air Circ, 28 In, 10,000 cfm, 115V (FXSTIR30-2/120)
- DAYTON Industrial Painted Washdown Fan 30" Non-Oscillating, 115/230VAC, 10,050 CFM (1VCG2)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 24" Oscillating, 115VAC, 3125/4356/5387 CFM (20951)
- DAYTON Light-Duty Quiet-Design Industrial Fan 24" Non-Oscillating, 115VAC, 2280/4320/5030 CFM (6AGY9)
- DAYTON Drop Cord Rocker Switch, Yellow (1VCH6)
- DAYTON Mobile Outdoor Air Circulator 42" Non-Oscillating, 120VAC, 9000/15,000 CFM (2RDZ4)
- DAYTON Standard Duty Industrial Fan 36" Non-Oscillating, 115VAC, 8100/12,600 CFM (3PEG9)
- DAYTON High-Visibility Industrial Fan 30" Non-Oscillating, 115VAC, 8712/9375 CFM (7DJ31)
- Dayton Air Circulators