Shop All Air Circulators
Dayton
High-Visibility Industrial Fan 24" Non-Oscillating, 115VAC, 3800/6100 CFM
Mfr # 7DJ27
Zoro # G2606471
product price: $389.57
/ea
Free Shipping & Returns
$389.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 24"
- Oscillation Non-Oscillating
- Air Flow 3800/6100 CFM
- Voltage 115VAC
- Number of Speeds 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7DJ27
- Zoro # G2606471
- UPC # 00194484318079
- Country of Origin China
- Category Air Circulators
Dimensions
Blade Diameter | 24" |
Height | 33" |
Outside Dia. | 33" |
Width | 33" |
Blade Dia. | 24" |
Cord Length | 2 ft. |
Shaft Dia. | 1/2" |
Max. Depth | 14-1/4" |
Depth | 14 1/4 in |
Fan Cord Length | 2 ft |
Description
High-Visibility Industrial Fan, Blade Dia. 24 in, Stationary, Non-Oscillating, 2 Speeds, Voltage 115V AC, 1 Phase, CFM High 6100, CFM Low 3800, Air Velocity @ 20 Ft. 520/365 fpm, Motor HP 1/3 hp, Motor RPM 1075/600, Operating Amps 3.28/2.29, Fan Mounting Location Ceiling, Post, Wall, Fan Accessory Style High Visibility, Fan RPM 1075/750, Sound Level 74dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 33 In., Height 33 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 0151R00069Sp Reversing Valve (0151R00069)
- HONEYWELL Ms7520A2205 24V Modulating (MS7520A220)
- HONEYWELL HOME PARALLEL BLADE ZONE DAMPER, 10X18, TRUEZON (ZD10X18TZ)
- ACCUMULAIR Pleated Air Filter, 20" x 25" x 2", 6 Pack (FB20X25X2_6)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 30" Non-Oscillating, 115VAC, 4463/6259/8402 CFM (20954)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 18" Non-Oscillating, 115VAC, 1805/2113/2600 CFM (20935)
- DAYTON Guard Set 30" (GGS_47299)
- DAYTON Standard-Duty Industrial Fan 30" Non-Oscillating, 115VAC, 8712/9704 CFM (7DD06)
- DAYTON Corrosion-Resistant Industrial Fan 24" Non-Oscillating, 115/230VAC, 3450/3790/3850 CFM (24B4WV-W-G)
- DAYTON Standard-Duty Industrial Fan 20" Non-Oscillating, 115VAC, 3055/4700 CFM (7DC98)
- AIRMASTER FAN Fan 30 Wall Mount Fan 1/3 HP 8402 CFM (37145)
- Dayton Air Circulators