Shop All AC Farm Duty Motors
Dayton
High Torque Farm Duty Motor, Capacitor-Start/Run, 5 HP, 230V AC, 1,740 Nameplate RPM, 182/4T Frame
Mfr # 6K847
Zoro # G0453680
product price: $1,025.99
/ea
Free Shipping & Returns
$1,025.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start/Run
- Phase Single
- HP 5
- RPM Range 1,701-1,800
- Voltage 230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6K847
- Zoro # G0453680
- UPC # 190735366561
- Country of Origin Mexico
- Category AC Farm Duty Motors
Dimensions
Shaft Length | 2 3/4 in |
Overall Length | 18 1/8 in |
Length Less Shaft | 15 3/8 in |
Shaft Dia. | 1 1/8 in |
Description
High Torque Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Run, 5 HP, Nameplate RPM 1,740, No. of Speeds 1, Voltage 230V AC, Full Load Amps 22.0 A, 182/4T Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Rolled Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Nss Series Cam Clutch, NSS-12 CLUTCH (NSS-12 CLUTCH)
- PRECISION BRAND B32Hs All Stainless Worm Gear Hose Clamp, 1-9/16"-2-1/2" (35350)
- MILTON INDUSTRIES Compressor Oil, 1 Gallon (1002)
- SPEEDAIRE Rod Clevis, 2 In Bore (NY-G050)
- DAYTON Auger Drive Motor, Split-Phase, 1/3 HP, 115/230V AC, 1,725 Nameplate RPM, 56YZ Frame (3K994)
- DAYTON High Torque Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/230V AC, 1,725 Nameplate RPM (6K311)
- DAYTON Agricultural Fan Motor, 3-Phase, 1 HP, 460V AC, 850 Nameplate RPM, 56CZ Frame (1YAZ2BG)
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1/2 HP, 115/230V AC, 1,700 Nameplate RPM (1YAZ6BG)
- DAYTON Auger Drive Motor, Capacitor-Start, 1 HP, 115/230V AC, 1,725 Nameplate RPM, 56Y Frame (4K997)
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1/4 HP, 115/230V AC, 1,700 Nameplate RPM (1YAZ4BG)
- DAYTON Agricultural Fan Motor, Split-Phase, 1 HP, 115/208-230V AC, 825 Nameplate RPM, 56 Frame (A750-8VE)
- Dayton Definite Purpose Motors