Shop All AC Farm Duty Motors
Dayton
High Torque Farm Duty Motor, Capacitor-Start/Run, 2 HP, 115/230V AC, 1,725 Nameplate RPM, 56HZ Frame
Mfr # 4K090
Zoro # G0320918
product price: $545.99
/ea
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start/Run
- Phase Single
- HP 2
- RPM Range 1,701-1,800
- Voltage 115/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4K090
- Zoro # G0320918
- UPC # 190735327425
- Country of Origin Mexico
- Category AC Farm Duty Motors
Dimensions
Shaft Length | 2 1/4 in |
Shaft Dia. | 7/8 in |
Length Less Shaft | 12 in |
Overall Length | 14 1/4 in |
Description
High Torque Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Run, 2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 20.0/10.0 A, 56HZ Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116296-13)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/2"-18 Thread Size (PN354F)
- 3M Collar FT-15, 1/pk (FT-15)
- TRIM Cutting and Grinding Fluid, 1 gal., PK4 (C270CG/1)
- DAYTON Agricultural Fan Motor, Split-Phase, 1/2 HP, 115/230V AC, 1,140 Nameplate RPM, 48 Frame (B370-6E)
- DAYTON High Torque Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/230V AC, 1,725 Nameplate RPM (6K311)
- DAYTON Auger Drive Motor, Capacitor-Start, 1 HP, 115/230V AC, 1,725 Nameplate RPM, 56Y Frame (4K997)
- DAYTON Agricultural Fan Motor, Capacitor-Start/Run, 1/2 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (3K663)
- DAYTON General Purpose Farm Duty Motor, 3-Phase, 2 HP, 230/460V AC, 1,750 Nameplate RPM, 143-5T/56HZ Frame (35Z918)
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1/4 HP, 115/230V AC, 1,725 Nameplate RPM (1YAZ7BG)
- DAYTON Agricultural Fan Motor, Split-Phase, 1 HP, 115/208-230V AC, 825 Nameplate RPM, 56 Frame (A750-8VE)
- Dayton Definite Purpose Motors