Shop All AC Farm Duty Motors
Dayton
High Torque Farm Duty Motor, Capacitor-Start, 3 HP, 230V AC, 1,740 Nameplate RPM, 184T Frame
Mfr # 6K610
Zoro # G0453735
product price: $1,146.99
/ea
Free Shipping & Returns
$1,146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Phase Single
- HP 3
- RPM Range 1,701-1,800
- Voltage 230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6K610
- Zoro # G0453735
- UPC # 190735366219
- Country of Origin Mexico
- Category AC Farm Duty Motors
Dimensions
Length Less Shaft | 14 3/8 in |
Shaft Length | 2 3/4 in |
Overall Length | 17 1/8 in |
Shaft Dia. | 1 1/8 in |
Description
High Torque Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 3 HP, Nameplate RPM 1,740, No. of Speeds 1, Voltage 230V AC, Full Load Amps 14.5 A, 184T Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Rolled Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 5.50" OD (5V554)
- SIMPLEX P22, Two Speed, Steel Hydraulic Hand Pump, 0.06 in3 Oil Flow per Stroke at 10,000 psi, 17 in3 Oil (P22)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 4 (CB202432)
- HANSA-FLEX 6FT 400BAR HYDRAULIC HOSE (KP 206 C2903-3000)
- DAYTON High Torque Farm Duty Motor, Capacitor-Start/Run, 5 HP, 230V AC, 1,730 Nameplate RPM, 213T Frame (6K130)
- DAYTON High Torque Farm Duty Motor, Capacitor-Start, 1/2 HP, 115/230V AC, 1,725 Nameplate RPM, 56 Frame (6K714)
- DAYTON Direct Drive Motor, Permanent Split Capacitor, 1/4 HP, 115V AC, 1,075 Nameplate RPM (GGS_46529)
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1/2 HP, 115/230V AC, 1,700 Nameplate RPM (1YAZ9BG)
- DAYTON General Purpose Farm Duty Motor, 3-Phase, 2 HP, 230/460V AC, 1,750 Nameplate RPM, 143-5T/56HZ Frame (35Z918)
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1/3 HP, 115/230V AC, 1,100 Nameplate RPM (1YBA5BG)
- LEESON Auger Duty Motor, 1/2 HP, 115/230V AC, 1,800 Nameplate RPM, 56YZ Frame (117888.00)
- Dayton AC Farm Duty Motors