Shop All AC Farm Duty Motors
Dayton
High Torque Farm Duty Motor, Capacitor-Start, 1/3 HP, 115/230V AC, 1,725 Nameplate RPM, 56 Frame
Mfr # 6K710
Zoro # G0453726
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Phase Single
- RPM Range 1,701-1,800
- Voltage 115/230V AC
- Frame 56Z
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 6K710
- Zoro # G0453726
- UPC # 190735366332
- Country of Origin Mexico
- Category AC Farm Duty Motors
Dimensions
Overall Length | 11 1/4 in |
Shaft Length | 1 7/8 in |
Shaft Dia. | 5/8 in |
Length Less Shaft | 9 3/8 in |
Description
High Torque Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 1/3 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 6.6/3.3 A, 56Z Frame, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Frame Material Rolled Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Flareless Compression to Male Pipe 90° Elbow (7405X04X02)
- GLOBAL GSC-087-Z Set Screw Collar (GSC-087-Z)
- NUMATICS Filter Element, Coalescing, 140 SCFM (RZL140)
- DUPONT General Purpose Lubricant, Silicone (DS0096101)
- DAYTON High Torque Farm Duty Motor, Capacitor-Start, 3/4 HP, 115/230V AC, 1,725 Nameplate RPM, 56 Frame (6K719)
- DAYTON High Torque Farm Duty Motor, Capacitor-Start, 1/2 HP, 115/230V AC, 1,725 Nameplate RPM, 56 Frame (6K714)
- DAYTON Extra High Torque Farm Duty Motor, Capacitor-Start/Run, 5 HP, 230V AC, 1,740 Nameplate RPM (6K882)
- DAYTON Extra High Torque Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/230V AC, 1,725 Nameplate RPM (6K886)
- DAYTON General Purpose Farm Duty Motor, 3-Phase, 5 HP, 230/460V AC, 1,755 Nameplate RPM, 184T Frame (35Z920)
- DAYTON Auger Drive Motor, Capacitor-Start, 3/4 HP, 115/230V AC, 1,725 Nameplate RPM, 56YZ Frame (5K046)
- LEESON Farm Duty Motor, Capacitor-Start, 3 HP, 230V AC, 1,740 Nameplate RPM, 184T Frame (131542.00)
- Dayton AC Farm Duty Motors