Shop All Chains
Dayton
High Test Chain, Natural, 20 ft. L, 3900 lb
Mfr # 34RZ40
Zoro # G0047166
original price:
$75.34
24% off
new price: $56.95
/ea
$56.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 5/16 in
- Chain Link Style Straight
- Working Load Limit 3,900 lb
- Grade 43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 5/16 in |
Length | 20 ft |
Link Inside Length | 1 1/4 in |
Overall Length | 20 ft |
Link Inside Width | 1/2 in |
Description
Straight Chain, Chain Type High Test Chain, Material Alloy Steel, Lifting Capability Not for Lifting, Working Load Limit 3,900 lb, Chain Grade 43, Trade Size 5/16 in, Link Inside Length 1 1/4 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 20 ft, Links per Foot 9, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Plain, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chain, 2/0 Size, 50 ft., 520 lb. (1DKF2)
- THE BETTER BUNGEE Polystrap, Black, Galvanize Steel (BBS12GBK)
- PEERLESS Pulley Block, Fibrous Rope, 1/2 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-110-03-56-)
- SAFTCART Cylinder Truck, 2 Cylinder, 400 lb. (613-10-FW)
- DAYTON Chain, Grade 30, 3/16 Size, 250 ft., 800 lb. (1DJT7)
- DAYTON Chain, 2 Size, 25 ft., 325 lb. (1DKA2)
- DAYTON High Test Chain, HDG, 20 ft. L, 3900 lb (34RZ44)
- DAYTON Proof Coil Chain, 1/2 in, 20 ft. L, 4500 lb (34RZ22)
- DAYTON Chain, Grade 43, 1/4 Size, 20 ft., 2600 lb., Standards: NACM (1DJR3)
- DAYTON High Test Chain, 1/2 in., 20 ft. L, 9200 lb (34RZ67)
- DAYTON Chain, 2 Size, 10 ft., 295 lb. (1DKG6)
- Dayton Chains