Shop All Chains
Dayton
High Test Chain, 5/16 in, 90 ft. L, 3900 lb
Mfr # 34RZ49
Zoro # G0047111
original price:
$266.84
25% off
new price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 5/16 in
- Chain Link Style Straight
- Working Load Limit 3,900 lb
- Grade 43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 5/16 in |
Length | 90 ft |
Link Inside Width | 1/2 in |
Overall Length | 90 ft |
Link Inside Length | 1 1/4 in |
Description
Straight Chain, Chain Type High Test Chain, Material Alloy Steel, Lifting Capability Not for Lifting, Working Load Limit 3,900 lb, Chain Grade 43, Trade Size 5/16 in, Link Inside Length 1 1/4 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 90 ft, Links per Foot 9, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Galvanized, Minimum Operating Temperature -40 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Extra Heavy Duty Swivel Caster, 6" x 3" DuraGlide 1" Thick Polyurethane (95A) on Cast Iron Wheel (S-EHD-63GB95)
- KINGCHAIN 1/4 in. x 90 ft. Galvanized Grade 30 (G30) Proof Coil Chain (559801)
- CM CM Series 602 Mini Lever Hoist, 550 Lbs. Cap., 5Ft. Lift (210)
- WESCO Electric Office Lift, EOL (272468)
- DAYTON Chain, 2 Size, 10 ft., 295 lb. (1DKG6)
- DAYTON Chain, 4 Size, 25 ft., 205 lb. (1DKE2)
- DAYTON Container, Chain, for 7E989 and 7E991 (JLC927-2)
- DAYTON High Test Chain, 3/8 in., 63 ft. L, 5400 lb (34RZ57)
- DAYTON Chain, 1 Size, 10 ft., 370 lb. (1DKE6)
- DAYTON Chain, 2 Size, 100 ft., 325 lb. (1DKB8)
- CROSBY S-341 Pear Shaped Weldless Sling Link, 5/8 in Trade, 4200 lb Load, Forged Carbon Steel, Self-Colored (1013940)
- Dayton Chains