Shop All Chains
Dayton
High Test Chain, 3/8 in., 63 ft. L, 5400 lb
Mfr # 34RZ57
Zoro # G0047096
original price:
$267.89
26% off
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 3/8 in
- Chain Link Style Straight
- Working Load Limit 5,400 lb
- Grade 43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Trade Size | 3/8 in |
Length | 63 ft |
Link Inside Length | 1 3/8 in |
Link Inside Width | 1/2 in |
Overall Length | 63 ft |
Description
Straight Chain, Chain Type High Test Chain, Material Alloy Steel, Lifting Capability Not for Lifting, Working Load Limit 5,400 lb, Chain Grade 43, Trade Size 3/8 in, Link Inside Length 1 3/8 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 63 ft, Links per Foot 9, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Locking Steel Link 516 (151523)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 1 in W, Polyester, Silver (EE1801TFX3)
- BISON LIFTING EQUIPMENT 1/2 Ton Low Headroom Plain Trolley, 2"- 8.66" (PT005-ATP)
- GREENE MANUFACTURING Buffer Guard, 10" Wheel dia. (GBG-1033)
- DAYTON Chain, Grade 43, 3/8 Size, 20 ft., 5400 lb. (1DJR5)
- DAYTON Proof Coil Chain, Natural, 141 ft L, 1300lb (34RY97)
- DAYTON Coil Chain, Trade 5/0,100 ft. L, 880 lb. (34RZ87)
- DAYTON Chain, 2 Size, 50 ft., 310 lb. (1DKE5)
- DAYTON Air Chain Hoist, 500 lb.Cap., 10 ft. Lift (29XL85)
- DAYTON Chain, 1/0 Size, 10 ft., 465 lb. (1DKC2)
- STENS Chain Breaker For Repairing #35, #40, #41 And #50 Series Roller Chain (750-434)
- Dayton Chains