Shop All Chains
Dayton
High Test Chain, 1/4 in, 135 ft. L, 2600 lb
Mfr # 34RZ35
Zoro # G0047175
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 1/4 in
- Chain Link Style Straight
- Working Load Limit 2,600 lb
- Grade 43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 1/4 in |
Length | 135 ft |
Link Inside Width | 3/8 in |
Overall Length | 135 ft |
Link Inside Length | 1 1/4 in |
Description
Straight Chain, Chain Type High Test Chain, Material Alloy Steel, Lifting Capability Not for Lifting, Working Load Limit 2,600 lb, Chain Grade 43, Trade Size 1/4 in, Link Inside Length 1 1/4 in, Link Type Straight, Link Inside Width 3/8 in, Overall Length 135 ft, Links per Foot 10, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Galvanized, Minimum Operating Temperature -40 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Duralast Wheel, 10X2-1/2 1-1/4Rb (W-1025-D-1-1/4)
- SERVICE CASTER 4 Inch Thermoplastic Wheel 5/16 Inch Threaded Stem Caster Set with 2 Brakes SCC (SCC-TS05S410-TPRS-5161815-2-SLB-2)
- RUBBERMAID COMMERCIAL Utility Cart with Deep Lipped Plastic Shelves, Plastic, Ergonomic, 2 Shelves, 750 lb (FG454610BLA)
- FULTON 2000lb 2-Speed Winch - Strap Not Included (142400)
- DAYTON Chain, Grade 43, 1/4 Size, 20 ft., 2600 lb., Standards: NACM (1DJR3)
- DAYTON High Test Chain, 1/4 in., 20 ft. L, 2600 lb (34RZ34)
- DAYTON Chain, 6/0 Size, 10 ft., 999 lb. (1DKF9)
- DAYTON Chain Container, Metal, 5/16 in., 4-1/2 in. (29XL91)
- DAYTON Chain, Grade 80, 3/8 Size, 20 ft., 7100 lb., Standards: NACM (5WRR2)
- DAYTON Chain, 2/0 Size, 25 ft., 545 lb. (1DKA6)
- DAYTON Chain, 4 Size, 25 ft., 215 lb. (1DJZ9)
- Dayton Chains