Shop All Portable Utility Fans
Dayton
High Temperature Industrial Fan, Phase 1
Mfr # 216NT1
Zoro # G8625021
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 5,500 cfm
- Width 23 in
- Blade Diameter 20 in
- Shaft Dia. 1/2 in
- Voltage 115/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 216NT1
- Zoro # G8625021
- UPC # 190735335710
- Country of Origin China
- Category Portable Utility Fans
Dimensions
Width | 23 in |
Blade Diameter | 20 in |
Shaft Dia. | 1/2 in |
Depth | 13 1/4 in |
Height | 23 in |
Details
Air Flow | 5,500 cfm |
Item | High-Temperature Industrial Fan |
Voltage | 115/230V AC |
Number of Speeds | 1 |
Max. Ambient Temp. | 140 Degrees F |
Watts | 600 |
Fan Mounting Location | Ceiling, Post, Wall |
Hz | 60 Hz |
Motor HP | 1/2 hp |
Oscillation | Non-Oscillating |
Phase | 1 |
Motor Enclosure | Totally Enclosed Air Over |
Description
High-Temperature Industrial Fan, Non-Oscillating, Voltage 115/230V AC, 1 Phase, Air Velocity @ 20 Ft. 580 fpm, Motor HP 1/2 hp, Fan Mounting Location Ceiling, Post, Wall, Sound Level 76dBA, Max. Ambient Temp. 140 Degrees F, Hz 60 Hz, Watts 600, Height 23 in, Width 23 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Blower Wheel (LA22LA094)
- HEIL QUAKER Inducer Motor Assembly, 460V (1171315)
- TRUE BLUE AIR FILTER FIBERGLASS 12X12X1in. (112121)
- L.B. WHITE Forced Air Portable Gas Heater, Liquid Propane, 625 cfm, 10 in Wx (CP170EUPN21163T)
- DAYTON Standard Duty Industrial Fan, Phase 1 (216NV2)
- DAYTON Standard Duty Industrial Fan, Phase 1 (216NT9)
- DAYTON Standard Duty Industrial Fan, Phase 3 (216NU6)
- DAYTON Standard Duty Industrial Fan, Phase 1 (216NU4)
- DAYTON High Temperature Industrial Fan, Phase 1 (216NR8)
- DAYTON Standard Duty Industrial Fan, Phase 1 (216NU1)
- EGO POWER+ 18" Misting Fan, Portable (FN1800)
- Dayton Portable Utility Fans