Shop All Portable Utility Fans
Dayton
High Temperature Industrial Fan, Phase 1
Mfr # 216NR8
Zoro # G8625003
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 4,700 cfm
- Motor HP 1/4 hp
- Phase 1
- Depth 13 1/4 in
- Motor Enclosure Totally Enclosed Air Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 216NR8
- Zoro # G8625003
- UPC # 190735335680
- Country of Origin China
- Category Portable Utility Fans
Dimensions
Depth | 13 1/4 in |
Shaft Dia. | 1/2 in |
Height | 23 in |
Blade Diameter | 20 in |
Width | 23 in |
Details
Air Flow | 4,700 cfm |
Motor HP | 1/4 hp |
Phase | 1 |
Motor Enclosure | Totally Enclosed Air Over |
Hz | 60 Hz |
Oscillation | Non-Oscillating |
Fan Mounting Location | Ceiling, Post, Wall |
Max. Ambient Temp. | 140 Degrees F |
Watts | 305 |
Voltage | 115V AC |
Item | High-Temperature Industrial Fan |
Number of Speeds | 1 |
Description
High-Temperature Industrial Fan, Non-Oscillating, Voltage 115V AC, 1 Phase, Air Velocity @ 20 Ft. 375 fpm, Motor HP 1/4 hp, Fan Mounting Location Ceiling, Post, Wall, Sound Level 73dBA, Max. Ambient Temp. 140 Degrees F, Hz 60 Hz, Watts 305, Height 23 in, Width 23 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Push Rod, Dia 5/16 In, Depth 48 In (27520L/U)
- TRANE Ignition Module (MOD1393)
- XPOWER Air Scrubber, 16" x 16" x 1.4" Activated Carbon Filter (CF35)
- AMERICAN LOUVER/PLASTICADE American Louver Eggcrate Panel, Plastic, Black, PK2 (TC-24-2448BK-2PK)
- DAYTON Standard Duty Industrial Fan, Phase 1 (216NU4)
- DAYTON Standard Duty Industrial Fan, Phase 1 (216NT9)
- DAYTON Standard Duty Industrial Fan, Phase 1 (216NU1)
- DAYTON High Temperature Industrial Fan, Phase 1 (216NT1)
- DAYTON Standard Duty Industrial Fan, Phase 1 (216NV2)
- DAYTON High Temperature Industrial Fan, Phase 1 (216NT2)
- MERCURY FLOOR MACHINES Corsair Air Mover - 1/2 hp, 3 speed air mover, with 20' cord. (90-2000)
- Dayton Portable Utility Fans