Shop All Motor Parts
Dayton
High Speed Sub Assembly
Mfr # P146-483-0180
Zoro # G7293867
original price:
$174.84
13% off
new price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type High Speed Sub Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # P146-483-0180
- Zoro # G7293867
- UPC # 190735199480
- Country of Origin United States
- Category Motor Parts
Details
Item | High Speed Sub Assembly |
Product Type | High Speed Sub Assembly |
Description
High Speed Sub Assembly, Product Type High Speed Sub Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Grease Pump, 120 lb./16 gal. Drum, 40:1 (4417)
- FAG BEARINGS 6004 2Z, Deep Groove BBear, Single Row 90Mm (6004 2Z)
- INTERNATIONAL ENVIRONMENTAL Direct Drive Motor, 115V, 1/4 HP (70021521)
- ZORO SELECT 90 Degrees Elbow 3/8 in Hose I.D, 1/2"-14 Thread (707020-0608)
- DAYTON Motor Brush Set, 1/4 In L, 5/8 In W, Pk2 (6YHZ0)
- DAYTON Motor Brush Set, 1/4 In L, 3/16 In W, Pk2 (6YHY8)
- DAYTON Ball Bearing (900-311-0787)
- DAYTON Cap, Brush (157-200-2600)
- DAYTON Motor Brush, For 2M169, 900163.11 (900163.11)
- DAYTON Motor Brush Set, 5/16 In L, 9/16 In W, Pk2 (6YHY5)
- DAYTON Replacement Motor/Bearing Plate (60N507)
- Dayton Motor Supplies