Shop All Motor Parts
Dayton
High Speed Sub Assembly
Mfr # P146-040-0028
Zoro # G7343454
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type High Speed Sub Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # P146-040-0028
- Zoro # G7343454
- UPC # 190735197431
- Country of Origin United States
- Category Motor Parts
Details
Item | High Speed Sub Assembly |
Product Type | High Speed Sub Assembly |
Description
High Speed Sub Assembly, Product Type High Speed Sub Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38351-600)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 35 ft Length, 300 psi (RT435-OLP)
- DAYTON Speed Reducer, Indirect Drive, 60:1 (6Z439)
- REELCRAFT Hose Assembly 1/4 In x 30 ft. 5000 psi (S7-260044)
- DAYTON High Speed Sub Assembly (P146-030-0029)
- DAYTON Spring, Motor, Pk12 (1R390)
- DAYTON Brush, Motor, Pk12 (1R389)
- DAYTON Housing Sub Assembly (P101-060-0900)
- DAYTON Motor Brush (206NL)
- DAYTON Brush, Motor, Pk2 (1R393)
- AMETEK Replacement Motor Brush Set, 24 VDC, PK2 (833494-54)
- Dayton Motor Parts