Shop All Floor Scrubbers
Dayton
High Speed Burnisher, 1500 RPM
Mfr # 4NEK5
Zoro # G1582226
product price: $1,183.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,183.99
Free 30-Day Returns
Key Features
- Motor 1.5 hp
- Power Source AC
- Brush Speed 1,500 RPM
- Pad Size 20 in
- Cord Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4NEK5
- Zoro # G1582226
- UPC # 190735331262
- Country of Origin China
- Category Floor Scrubbers
Dimensions
Pad Size | 20 in |
Cord Length | 50 ft |
Pad/Brush Size | 20 in |
Handle Length | 32 in |
Details
Item | High Speed Burnisher |
Motor | 1.5 hp |
Power Source | AC |
Brush Speed | 1,500 RPM |
Construction | Metal |
Sound Level | 68 dB |
Includes | Pad Driver |
Voltage | 115V AC |
Product Type | Floor Burnisher |
Frequency | 60 Hz |
Current | 14 A |
Deck Material | Metal |
Horsepower | 1 1/2 hp |
Handle Material | Metal |
Brush Speed - Maximum | 1,500 RPM |
Battery Chemistry | Not Battery Powered |
Description
High Speed Burnisher, Pad/Brush Size 20 in, Brush Speed - Maximum 1,500 RPM, Power Source AC, Cord Length 50 ft, Handle Length 32 in, Handle Material Metal, Product Type Floor Burnisher, Battery Chemistry Not Battery Powered, Current 14 A, Deck Material Metal, Features Not Applicable, Frequency 60 Hz, Horsepower 1 1/2 hp, Includes Pad Driver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCHGARD Floor Protector, 2.5 gal., Bottle, PK2 (85880)
- CARLISLE FOODSERVICE Pro Dbl-Blade Rubber Squeegee, 14", PK12 (4007400)
- LORELL Rectangular Trash Can, Teak, Polystyrene (42692)
- ZEP High Efficiency Laundry Detergent, 5 gal Pail, Liquid, Citrus, Blue (286835)
- DAYTON Floor Scrubber, 24 gal, 30 in Path (56NU90)
- DAYTON Floor Scrubbr, Wlk-Bhind, 120VAC/60Hz, Disc (40PM20)
- DAYTON Floor Scrubber, Single, 20 In, 1.5HP, 175rpm (6UFR4)
- DAYTON Floor Scrubber, Single, 17 In, 1.5HP, 175rpm (6UFR5)
- DAYTON Floor Scrubber, 0.46 HP Vacuum Motor (460U42)
- DAYTON Rider Floor Scrubber, Compact (460U43)
- ORECK Commercial Orbiter Floor Machine, w/Pad Holder, Silver (ORKORB550MC)
- Dayton Floor Scrubbers