Shop All Radial Blade Blowers
Dayton
High Pressure Blower, 9 in. Wheel Dia.
Mfr # 48LX12
Zoro # G4151010
product price: $731.99
/ea
Free Shipping & Returns
$731.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Motor
- Wheel Dia. (In.) 8 15/16 in
- Voltage 115/230
- Motor HP 3/4 hp
- Shaft Dia. (In.) 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 48LX12
- Zoro # G4151010
- UPC # 00194484299415
- Country of Origin United States
- Category Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 8 15/16 in |
Shaft Dia. (In.) | 5/8 in |
Discharge Height (In.) | 3 1/2 in |
Dimension B (In.) | 8 in |
Wheel Width (In.) | 2 3/4 in |
Dimension F (In.) | 7 in |
Dimension L (In.) | 6 3/4 in |
Depth (In.) | 12 3/4 in |
Dimension P (In.) | 5 in |
Dimension A (In.) | 12 1/8 in |
Dimension J (In.) | 5 3/4 in |
Dimension H (In.) | 6 3/8 in |
Dimension K (In.) | 6 7/8 in |
Inlet Dia. (In.) | 5 in |
Dimension E (In.) | 5 5/8 in |
Discharge Width (In.) | 3 1/2 in |
Dimension D (In.) | 3 1/2 in |
Dimension G (In.) | 1/2 in |
Dimension C (In.) | 3 1/2 in |
Height (In.) | 15 3/4 in |
Width (In.) | 13 5/8 in |
Dimension T (In.) | 16 in |
Dimension S (In.) | 5 1/2 in |
Dimension R (In.) | 7 1/2 in |
Dimension X (In.) | 9 7/8 in |
Overall Height | 15 3/4 in |
Inlet Diameter | 5 in |
Housing Depth | 12 3/4 in |
Outlet Height | 3 1/2 in |
Outlet Width | 3 1/2 in |
Overall Width | 13 5/8 in |
Wheel Diameter | 8 7/8 in |
Wheel Width | 2 13/16 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Bore Diameter | 5/8 in |
Shaft Diameter | 5/8 in |
Outlet Size (H x W) | 3 1/2 in x 3 1/2 in |
Description
High Pressure Blower, Wheel Type Radial, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 8 7/8 in, Airflow @ 0.250 in SP 475 cfm, Airflow @ 0.500 in SP 465 cfm, Airflow @ 1.000 in SP 445 cfm, Airflow @ 1.500 in SP 423 cfm, Airflow @ 2.000 in SP 399 cfm, Airflow @ 3.000 in SP 346 cfm, Airflow @ 4.000 in SP 282 cfm, Airflow @ 5.000 in SP 195 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 10X10X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (10101.13 4PK)
- COMPONENT HARDWARE Brass Jet Burner (G28-6491)
- KOCH FILTER Poly Filter, Disposabl, C and I, 15"x30"x1" (284-150-300)
- DAYTON Guard Mounted Exhaust Fan, Blade 18" Dia. (484X55)
- DAYTON High Pressure Blower, 1/3 HP (48LX11)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT82)
- DAYTON Blower, 13 1/2in (7C562)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT99)
- DAYTON High Pressure Blower, 12-1/2 (6XWG9)
- DAYTON High Pressure Blower, 1-1/2 HP, 1 Phase (48LX14)
- DAYTON D/D Blower w/ Motor, 115/230 V (7AT79)
- Dayton Radial Blade Blowers