Shop All Radial Blade Blowers
Dayton
High Pressure Blower, 5 HP, 3 Phase
Mfr # 48LX17
Zoro # G4150968
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,444.99
Free 30-Day Returns
Key Features
- Type With Motor
- Wheel Dia. (In.) 13 1/2 in
- Voltage 208-230/460
- Motor HP 5 hp
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 48LX17
- Zoro # G4150968
- UPC # 00194484299460
- Country of Origin United States
- Category Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 13 1/2 in |
Dimension S (In.) | 8 1/8 in |
Dimension F (In.) | 9 9/16 in |
Dimension C (In.) | 7 1/8 in |
Dimension T (In.) | 15 in |
Dimension L (In.) | 11 in |
Wheel Width (In.) | 4 3/8 in |
Dimension J (In.) | 9 5/8 in |
Dimension A (In.) | 17 5/8 in |
Depth (In.) | 18 7/8 in |
Dimension P (In.) | 8 in |
Dimension G (In.) | 1 in |
Dimension H (In.) | 10 1/2 in |
Discharge Width (In.) | 5 3/4 in |
Dimension E (In.) | 8 in |
Dimension B (In.) | 11 1/4 in |
Dimension X (In.) | 12 5/8 in |
Dimension K (In.) | 11 3/8 in |
Dimension R (In.) | 11 1/2 in |
Inlet Dia. (In.) | 8 in |
Dimension D (In.) | 5 3/4 in |
Dimension V (In.) | 7 1/4 in |
Shaft Dia. (In.) | 1 1/8 in |
Discharge Height (In.) | 7 1/8 in |
Width (In.) | 22 3/8 in |
Height (In.) | 23 1/8 in |
Wheel Bore Diameter | 1 1/8 in |
Housing Depth | 18 7/8 in |
Wheel Diameter | 13 1/2 in |
Outlet Size (H x W) | 7 1/8 in x 5 3/4 in |
Overall Height | 23 1/8 in |
Outlet Height | 7 1/8 in |
Overall Width | 22 3/8 in |
Shaft Diameter | 1 1/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Width | 5 3/4 in |
Inlet Diameter | 8 in |
Wheel Width | 4 3/8 in |
Description
High Pressure Blower, Wheel Type Radial, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 13 1/2 in, Airflow @ 0.250 in SP 2,100 cfm, Airflow @ 0.500 in SP 2,079 cfm, Airflow @ 1.000 in SP 2,037 cfm, Airflow @ 1.500 in SP 1,995 cfm, Airflow @ 2.000 in SP 1,952 cfm, Airflow @ 3.000 in SP 1,866 cfm, Airflow @ 4.000 in SP 1,777 cfm, Airflow @ 5.000 in SP 1,685 cfm, Airflow @ 6.000 in SP 1,587 cfm, Airflow @ 7.000 in SP 1,482 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Open Drip Proof Motor (1VLD1)
- AIR VENT Foundation Vent 16X8Dmpr (86159)
- DAYTON 10 in Backdraft Damper / Wall Shutter, 10-1/2 in x 10-1/2 in (2C526)
- KOCH FILTER 20x25x1 Standard Capacity Pleated Filter, MERV 8 (102-700-009)
- DAYTON Blower, 115 V, 9 In (7C553)
- DAYTON D/D Blower w/ Motor, 230 V (7AU00)
- DAYTON High Pressure Blower, 12-1/2 (6XWG9)
- DAYTON Blower, 10 9/16in (7D751)
- DAYTON Blower, 13 1/2 In (4C121)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT99)
- DAYTON Blower, 8 15/16 In (6YG63)
- Dayton Radial Blade Blowers