Shop All Radial Blade Blowers
Dayton
High Pressure Blower, 3 HP, 3 Phase
Mfr # 48LX16
Zoro # G4150977
product price: $1,224.99
/ea
Free Shipping & Returns
$1,224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Motor
- Wheel Dia. (In.) 12 1/2 in
- Voltage 208-230/460
- Motor HP 3 hp
- Rotation CW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 48LX16
- Zoro # G4150977
- UPC # 00194484299453
- Country of Origin United States
- Category Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 12 1/2 in |
Discharge Width (In.) | 4 in |
Dimension H (In.) | 8 1/4 in |
Dimension C (In.) | 5 in |
Dimension A (In.) | 17 in |
Dimension L (In.) | 9 5/8 in |
Shaft Dia. (In.) | 1 1/8 in |
Dimension K (In.) | 9 in |
Dimension B (In.) | 8 in |
Wheel Width (In.) | 3 in |
Dimension F (In.) | 6 1/2 in |
Dimension J (In.) | 7 1/2 in |
Dimension P (In.) | 7 in |
Height (In.) | 18 7/8 in |
Dimension R (In.) | 10 in |
Dimension S (In.) | 7 1/8 in |
Dimension G (In.) | 3/4 in |
Width (In.) | 16 1/2 in |
Dimension T (In.) | 15 in |
Dimension X (In.) | 10 5/8 in |
Discharge Height (In.) | 5 in |
Dimension D (In.) | 4 in |
Inlet Dia. (In.) | 7 in |
Dimension E (In.) | 8 in |
Depth (In.) | 17 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Width | 4 in |
Outlet Size (H x W) | 5 in x 4 in |
Outlet Height | 5 in |
Shaft Diameter | 1 1/8 in |
Housing Depth | 17 in |
Wheel Diameter | 12 1/2 in |
Overall Height | 18 7/8 in |
Wheel Width | 3 in |
Overall Width | 16 1/2 in |
Inlet Diameter | 7 in |
Wheel Bore Diameter | 1 1/8 in |
Description
High Pressure Blower, Wheel Type Radial, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 12 1/2 in, Airflow @ 0.250 in SP 1,185 cfm, Airflow @ 0.500 in SP 1,171 cfm, Airflow @ 1.000 in SP 1,145 cfm, Airflow @ 1.500 in SP 1,117 cfm, Airflow @ 2.000 in SP 1,090 cfm, Airflow @ 3.000 in SP 1,033 cfm, Airflow @ 4.000 in SP 974 cfm, Airflow @ 5.000 in SP 911 cfm, Airflow @ 6.000 in SP 842 cfm, Airflow @ 7.000 in SP 765 cfm, Airflow @ 8.000 in SP 672 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILIVING Silver 6128 CFM 36 in. Electric Powered Gable Mount Shutter Fan/Vent (ILG8SF36S)
- VULCAN Finned Tubular Heating Element, 240V (FTH30B-B)
- TSURUMI Mechanical Seal (821-008)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Wall Mount (TE-6314P-1)
- DAYTON Blower, 13 1/2in (7D752)
- DAYTON Blower, 13 1/2 In (4C330)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT89)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT95)
- DAYTON Blower, 12 1/2in (7C561)
- DAYTON Blower, 230/460 V, 12 In (7C556)
- DAYTON D/D Blower w/ Motor, 115/230 V (7AT79)
- Dayton Radial Blade Blowers