Shop All Radial Blade Blowers
Dayton
High Pressure Blower, 1/3 HP
Mfr # 48LX11
Zoro # G4151029
product price: $612.99
/ea
Free Shipping & Returns
$612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Motor
- Wheel Dia. (In.) 7 3/4 in
- Voltage 208-230/460
- Motor HP 1/3 hp
- Hz 60/50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 48LX11
- Zoro # G4151029
- UPC # 00194484299408
- Country of Origin United States
- Category Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 7 3/4 in |
Dimension K (In.) | 5 7/8 in |
Dimension H (In.) | 5 3/8 in |
Discharge Width (In.) | 3 in |
Dimension L (In.) | 5 7/8 in |
Dimension A (In.) | 11 in |
Dimension G (In.) | 1/2 in |
Height (In.) | 13 7/8 in |
Dimension X (In.) | 9 in |
Dimension E (In.) | 5 in |
Dimension J (In.) | 4 7/8 in |
Dimension R (In.) | 6 5/8 in |
Dimension S (In.) | 5 1/2 in |
Dimension P (In.) | 4 in |
Dimension B (In.) | 8 in |
Dimension C (In.) | 3 in |
Inlet Dia. (In.) | 4 in |
Dimension F (In.) | 7 in |
Wheel Width (In.) | 2 1/4 in |
Shaft Dia. (In.) | 5/8 in |
Dimension D (In.) | 3 in |
Dimension T (In.) | 12 in |
Discharge Height (In.) | 3 in |
Width (In.) | 11 3/4 in |
Depth (In.) | 12 1/4 in |
Outlet Width | 3 in |
Inlet Diameter | 4 in |
Overall Width | 11 3/4 in |
Overall Height | 13 7/8 in |
Wheel Bore Diameter | 1/2 in |
Wheel Width | 2 15/16 in |
Outlet Size (H x W) | 3 in x 3 in |
Shaft Diameter | 5/8 in |
Housing Depth | 12 1/4 in |
Wheel Diameter | 7 3/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Height | 3 in |
Description
High Pressure Blower, Wheel Type Radial, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 7 3/4 in, Airflow @ 0.250 in SP 283 cfm, Airflow @ 0.500 in SP 274 cfm, Airflow @ 1.000 in SP 256 cfm, Airflow @ 1.500 in SP 237 cfm, Airflow @ 2.000 in SP 216 cfm, Airflow @ 3.000 in SP 165 cfm, Airflow @ 4.000 in SP 70 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-SUN Replacement 50 Watt UV Bulb, For 2YGA4 (1LT50)
- WHITE-RODGERS 1E78-140 24V Or Millivolt Single (1E78-140)
- ACCUMULAIR Pleated Air Filter, 15" x 20" x 2", 6 Pack (FB15X20X2_6)
- PRO-CELL AIR PURIFIER Air Purifier, 120V AC, 60Hz, White, 30 W (Duo-16/120)
- DAYTON Blower, 8 15/16 In (6YG63)
- DAYTON Blower, 10-9/16 In (4C108)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT95)
- DAYTON D/D Blower w/ Motor, 230 V (7AU00)
- DAYTON D/D Blower w/ Motor, 115/230 V (7AT81)
- DAYTON Blower, 9 In (2C863)
- DAYTON Blower, 12 1/2 In (4C329)
- Dayton Radial Blade Blowers