Shop All Radial Blade Blowers
Dayton
High Pressure Blower, 12-1/2
Mfr # 6XWG9
Zoro # G0736881
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Less Motor
- Wheel Dia. (In.) 12 1/2 in
- Dimension T (In.) 15 in
- Dimension R (In.) 10 in
- Dimension P (In.) 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6XWG9
- Zoro # G0736881
- UPC # 190735373637
- Country of Origin United States
- Category Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 12 1/2 in |
Dimension T (In.) | 15 in |
Dimension R (In.) | 10 in |
Dimension P (In.) | 7 in |
Dimension L (In.) | 9 5/8 in |
Dimension H (In.) | 8 1/4 in |
Dimension A (In.) | 17 in |
Dimension S (In.) | 18 3/8 in |
Dimension J (In.) | 7 1/2 in |
Dimension C (In.) | 5 in |
Height (In.) | 18 7/8 in |
Dimension B (In.) | 8 in |
Discharge Height (In.) | 5 in |
Depth (In.) | 17 in |
Dimension E (In.) | 8 in |
Inlet Dia. (In.) | 7 in |
Dimension D (In.) | 4 in |
Discharge Width (In.) | 4 in |
Wheel Width (In.) | 3 in |
Dimension G (In.) | 3/4 in |
Dimension O (In.) | 20 1/8 in |
Dimension K (In.) | 9 in |
Dimension F (In.) | 6 1/2 in |
Dimension X (In.) | 10 5/8 in |
Width (In.) | 18 5/8 in |
Overall Height | 18 7/8 in |
Overall Width | 18 5/8 in |
Inlet Diameter | 7 in |
Overall Depth | 17 in |
Wheel Width | 3 in |
Outlet Height | 5 in |
Wheel Bore Diameter | 1 1/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Size (H x W) | 5 in x 4 in |
Outlet Width | 4 in |
Wheel Diameter | 12 1/2 in |
Description
High Pressure Blower, Wheel Type Radial, Drive Type Direct Drive, Assembly Unassembled, Wheel Diameter 12 1/2 in, Maximum Static Pressure 8 in wc, Maximum Inlet Air Temperature 180 Degrees F, Wheel Material Aluminum, Housing Material Steel, Wheel Width 3 in, Number of Inlets 1, Inlet Diameter 7 in, Outlet Shape Rectangular, Outlet Height 5 in, Outlet Width 4 in, Outlet Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Fan Motor, 208/240/277 Volts (3900-2014-004)
- DAYTON Cabinet Exhaust Fan, 24 In, 115/208-230 V (1AHB6)
- SUPERCOOL Power Jet Aerosol A/C Flush Kit (27637)
- ALL-FILTERS 20X24X4 Merv 11 Pleated AC Furnace Air Filter, 3PK (20244.11 3PK)
- DAYTON Blower, 8 15/16 In (6YG63)
- DAYTON Blower, 7 3/4 In (2C940)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT89)
- DAYTON Blower, 115 V, 7 3/4 In (7C552)
- DAYTON Blower, 13 1/2in (7D752)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT94)
- DAYTON Outlet Guard, Includes Mtg Hardware (2RXT6)
- Dayton Radial Blade Blowers