Shop All Radial Blade Blowers
Dayton
High Pressure Blower, 10-5/8 in Wheel Dia
Mfr # 48LX15
Zoro # G4150986
product price: $760.99
/ea
Free Shipping & Returns
$760.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Motor
- Wheel Dia. (In.) 10 9/16 in
- Voltage 208-230/460
- Motor HP 1 1/2 hp
- CFM @ 0.500-In. SP 772
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 48LX15
- Zoro # G4150986
- UPC # 00194484299446
- Country of Origin United States
- Category Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 10 9/16 in |
Dimension P (In.) | 6 in |
Dimension H (In.) | 7 1/4 in |
Dimension E (In.) | 6 7/8 in |
Height (In.) | 19 in |
Dimension C (In.) | 4 in |
Dimension K (In.) | 8 in |
Dimension J (In.) | 6 1/2 in |
Dimension F (In.) | 7 1/2 in |
Discharge Width (In.) | 3 1/2 in |
Dimension L (In.) | 7 5/8 in |
Width (In.) | 14 1/2 in |
Dimension R (In.) | 8 5/8 in |
Discharge Height (In.) | 4 in |
Depth (In.) | 14 in |
Wheel Width (In.) | 3 in |
Dimension T (In.) | 16 in |
Shaft Dia. (In.) | 5/8 in |
Dimension A (In.) | 14 3/4 in |
Dimension G (In.) | 3/4 in |
Dimension B (In.) | 9 in |
Dimension S (In.) | 8 1/4 in |
Dimension D (In.) | 3 1/2 in |
Dimension X (In.) | 11 3/4 in |
Inlet Dia. (In.) | 6 in |
Overall Height | 19 in |
Outlet Size (H x W) | 4 in x 3 1/2 in |
Wheel Width | 3 in |
Housing Depth | 14 in |
Outlet Width | 3 1/2 in |
Outlet Height | 4 in |
Wheel Diameter | 10 1/2 in |
Wheel Bore Diameter | 5/8 in |
Shaft Diameter | 5/8 in |
Inlet Diameter | 6 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Width | 14 1/2 in |
Description
High Pressure Blower, Wheel Type Radial, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 10 1/2 in, Airflow @ 0.250 in SP 786 cfm, Airflow @ 0.500 in SP 772 cfm, Airflow @ 1.000 in SP 746 cfm, Airflow @ 1.500 in SP 719 cfm, Airflow @ 2.000 in SP 692 cfm, Airflow @ 3.000 in SP 635 cfm, Airflow @ 4.000 in SP 575 cfm, Airflow @ 5.000 in SP 508 cfm, Airflow @ 6.000 in SP 431 cfm, Airflow @ 7.000 in SP 329 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Nitride Ignitor, LP/NG, 80V, Silicon Nitride, .083 Female Socket., Two Terminal AMP Receptacle (768A-815)
- QMARK SPST Thermostat (5813-0036-000)
- ALL-FILTERS 20X30X2 Merv 8 Pleated AC Furnace Air Filter, 6PK (20302.8 6PK)
- GOODMAN 0130F00041 Air Pressure Switch (0130F00041)
- DAYTON Blower, 115 V, 9 In (7C553)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT99)
- DAYTON D/D Blower w/ Motor, 230 V (7AU01)
- DAYTON Blower, 13 1/2 In (4C330)
- DAYTON Blower, 10 9/16in (7D751)
- DAYTON D/D Blower w/ Motor, 115/230 V (7AT81)
- DAYTON Blower, 10 7/8 In (2C864)
- Dayton Radial Blade Blowers