Shop All Radial Blade Blowers
Dayton
High Press Blower, Motor, 208-230/460, 5 HP
Mfr # 7DC25
Zoro # G2604697
product price: $1,846.99
/ea
Free Shipping & Returns
$1,846.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Motor
- Wheel Dia. (In.) 13 1/2 in
- Voltage 208-230/460
- Motor HP 5 hp
- Width (In.) 17 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7DC25
- Zoro # G2604697
- Country of Origin Multiple
- Category Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 13 1/2 in |
Width (In.) | 17 5/8 in |
Wheel Width (In.) | 4 3/8 in |
Discharge Height (In.) | 7 1/8 in |
Shaft Dia. (In.) | 1 1/8 in |
Inlet Dia. (In.) | 8 in |
Depth (In.) | 18 7/8 in |
Height (In.) | 23 1/8 in |
Discharge Width (In.) | 5 3/4 in |
Outlet Height | 7 1/8 in |
Overall Height | 23 1/8 in |
Housing Height | 23 1/8 in |
Housing Depth | 18 7/8 in |
Inlet Diameter | 8 in |
Wheel Width | 4 3/8 in |
Overall Width | 17 5/8 in |
Overall Depth | 18 7/8 in |
Housing Width | 17 5/8 in |
Outlet Width | 5 3/4 in |
Wheel Diameter | 13 1/2 in |
Description
High Pressure Blower, Wheel Type Radial, Drive Type Direct Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 13 1/2 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESIDEO Honeywell L4064B2210 - Fan & Limit Controller (L4064B2210)
- BASO H19Ta-3C 1/4" X 1/4" Pilot Valve (H19TA-3C)
- KOCH FILTER 16x25x4 High Capacity Pleated Air Filter, MERV 11 (102-500-026)
- FELLOWES MFG AeraMax Pro Carbon Filters W/ Pre Filter, 4/Pack (9416502)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT87)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXP3)
- DAYTON High Pressure Blower, 7-3/4 in Wheel Dia. (48LX10)
- DAYTON Blower, 13 1/2 In (4C121)
- DAYTON D/D Blower w/ Motor, 230 V (7AU01)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT84)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT82)
- Dayton Radial Blade Blowers