Shop All Radial Blade Blowers
Dayton
High Press Blower, Motor, 208-230/460, 5 HP
Mfr # 7DC21
Zoro # G2604487
product price: $3,751.99
/ea
Free Shipping & Returns
$3,751.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Motor
- Wheel Dia. (In.) 13 1/2 in
- Voltage 208-230/460
- Motor HP 5 hp
- CFM @ 8.000-In. SP 1319
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7DC21
- Zoro # G2604487
- Country of Origin Multiple
- Category Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 13 1/2 in |
Inlet Dia. (In.) | 8 in |
Wheel Width (In.) | 4 3/8 in |
Width (In.) | 17 5/8 in |
Height (In.) | 23 1/8 in |
Depth (In.) | 18 7/8 in |
Discharge Width (In.) | 5 3/4 in |
Shaft Dia. (In.) | 1 1/8 in |
Discharge Height (In.) | 7 1/8 in |
Overall Depth | 18 7/8 in |
Housing Width | 17 5/8 in |
Housing Depth | 18 7/8 in |
Housing Height | 23 1/8 in |
Outlet Width | 5 3/4 in |
Wheel Diameter | 13 1/2 in |
Outlet Height | 7 1/8 in |
Inlet Diameter | 8 in |
Wheel Width | 4 3/8 in |
Overall Width | 17 5/8 in |
Overall Height | 23 1/8 in |
Description
High Pressure Blower, Wheel Type Radial, Drive Type Direct Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 13 1/2 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Global Industrial® Ultrasonic Humidifier Cool Mist 150 Pints Output Per Day (ZS-10Z)
- HESSAIRE Shutter, 30", Aluminum (SA30)
- DAYTON Exhaust Fan, 12 In, 1286 CFM (10D963)
- L.B. WHITE Duct Kit, 12 ft. L x 15-1/4 in. D (500-26347)
- DAYTON Blower, 7 3/4 In (2C862)
- DAYTON Blower, 115 V, 9 In (7C553)
- DAYTON High Pressure Blower, 12-1/2 (6XWG9)
- DAYTON Blower, 10-9/16 In (4C108)
- DAYTON D/D Blower w/ Motor, 230 V (7AU01)
- DAYTON Blower, 8 15/16 In (6YG63)
- DAYTON Outlet Guard, Includes Mtg Hardware (2RXT6)
- Dayton Radial Blade Blowers