Shop All Radial Blade Blowers
Dayton
High Press Blower, Motor, 208-230/460, 1 HP
Mfr # 7DA98
Zoro # G2604353
product price: $2,704.99
/ea
Free Shipping & Returns
$2,704.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Motor
- Wheel Dia. (In.) 10 5/8 in
- Voltage 208-230/460
- Motor HP 1 hp
- Bearing Type Ball in Motor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7DA98
- Zoro # G2604353
- Country of Origin Multiple
- Category Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 10 5/8 in |
Width (In.) | 14 3/4 in |
Depth (In.) | 14 in |
Shaft Dia. (In.) | 5/8 in |
Inlet Dia. (In.) | 6 in |
Height (In.) | 20 1/8 in |
Wheel Width (In.) | 3 in |
Discharge Height (In.) | 4 in |
Discharge Width (In.) | 3 1/2 in |
Wheel Width | 3 in |
Housing Depth | 14 in |
Overall Width | 14 3/4 in |
Overall Depth | 14 in |
Outlet Width | 3 1/2 in |
Housing Width | 14 3/4 in |
Wheel Diameter | 10 5/8 in |
Inlet Diameter | 6 in |
Housing Height | 20 1/8 in |
Overall Height | 20 1/8 in |
Outlet Height | 4 in |
Description
High Pressure Blower, Wheel Type Radial, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 5/8 in, Airflow @ 1.000 in SP 734 cfm, Airflow @ 2.000 in SP 679 cfm, Airflow @ 3.000 in SP 621 cfm, Airflow @ 4.000 in SP 559 cfm, Airflow @ 5.000 in SP 491 cfm, Airflow @ 6.000 in SP 410 cfm, Airflow @ 7.000 in SP 297 cfm, Airflow @ 8.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Needle, With Gasket, 1-1/2 in. L (A32101)
- COZY Portable Electric Heater, 200w, 120V AC, 1 Phase (CL-2)
- HEAT STORM Decorative Radiant Glass Heater, 500 Watt, 16 in. X 72 in., Mirror Design, 120 V (HS-1672-V93)
- HONEYWELL Vr8304M3509 24V Intermittent (VR8304M350)
- DAYTON High Pressure Blower, 3/4 HP, 3 Phase (48LX13)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXP2)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXP4)
- DAYTON Blower, 12 1/2 In (4C329)
- DAYTON Blower, 8 15/16 In (6YG63)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT92)
- DAYTON Blower, 230/460 V, 12 In (7C556)
- Dayton Radial Blade Blowers