Shop All Radial Blade Blowers
Dayton
High Press Blower, Motor, 115/230, 3 HP
Mfr # 7DC13
Zoro # G2604362
product price: $1,436.99
/ea
Free Shipping & Returns
$1,436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Motor
- Wheel Dia. (In.) 12 1/2 in
- Voltage 115/230
- Motor HP 3 hp
- Full Load Amps 25.0/12.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7DC13
- Zoro # G2604362
- Country of Origin Multiple
- Category Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 12 1/2 in |
Shaft Dia. (In.) | 7/8 in |
Wheel Width (In.) | 3 in |
Discharge Width (In.) | 4 in |
Height (In.) | 18 7/8 in |
Width (In.) | 17 in |
Discharge Height (In.) | 5 in |
Inlet Dia. (In.) | 7 in |
Depth (In.) | 17 in |
Overall Height | 18 7/8 in |
Overall Depth | 17 in |
Outlet Size (H x W) | 5 in x 4 in |
Housing Width | 17 in |
Inlet Diameter | 7 in |
Overall Width | 17 in |
Housing Height | 18 7/8 in |
Housing Depth | 17 in |
Wheel Diameter | 12 1/2 in |
Wheel Width | 3 in |
Outlet Height | 5 in |
Outlet Width | 4 in |
Description
High Pressure Blower, Wheel Type Radial, Drive Type Direct Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 12 1/2 in, Airflow @ 1.000 in SP 1,127 cfm, Airflow @ 2.000 in SP 1,071 cfm, Airflow @ 3.000 in SP 1,014 cfm, Airflow @ 4.000 in SP 953 cfm, Airflow @ 5.000 in SP 888 cfm, Airflow @ 6.000 in SP 817 cfm, Airflow @ 7.000 in SP 736 cfm, Airflow @ 8.000 in SP 638 cfm, Airflow @ 9.000 in SP Not Applicable, Airflow @ 10.00 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEL Round Rigid Duct, 16 in Duct Dia, 16 in W, 10 ft. L, 16 in H (HGUC1600PG1000)
- KING ELECTRIC K Baseboard Heater 4' 277/240V 1000/750W White (4K2407BW)
- KOCH FILTER 24x24x2 High Capacity Pleated Air Filter, MERV 13 (102-714-022)
- ROBERTSHAW Ignitor (41-206)
- DAYTON High Pressure Blower, 3 HP, 3 Phase (48LX16)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT88)
- DAYTON Blower, 10 9/16in (7D751)
- DAYTON Blower, 13 1/2 In (7C639)
- DAYTON Outlet Guard, Includes Mtg Hardware (2RXT3)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXP1)
- DAYTON Blower, 115 V, 11 In (7C554)
- Dayton Radial Blade Blowers