Shop All Radial Blade Blowers
Dayton
High Press Blower, Motor, 115/230, 3 HP
Mfr # 7DC11
Zoro # G2604478
product price: $2,643.99
/ea
Free Shipping & Returns
$2,643.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Motor
- Wheel Dia. (In.) 12 1/2 in
- Voltage 115/230
- Motor HP 3 hp
- Max. Inlet Temp. (Deg. F) 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7DC11
- Zoro # G2604478
- Country of Origin Multiple
- Category Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 12 1/2 in |
Discharge Height (In.) | 5 in |
Wheel Width (In.) | 3 in |
Shaft Dia. (In.) | 7/8 in |
Width (In.) | 17 in |
Inlet Dia. (In.) | 7 in |
Discharge Width (In.) | 4 in |
Height (In.) | 18 7/8 in |
Depth (In.) | 17 in |
Overall Depth | 17 in |
Wheel Diameter | 12 1/2 in |
Inlet Diameter | 7 in |
Outlet Width | 4 in |
Housing Width | 17 in |
Housing Depth | 17 in |
Overall Width | 17 in |
Housing Height | 18 7/8 in |
Wheel Width | 3 in |
Outlet Height | 5 in |
Overall Height | 18 7/8 in |
Description
High Pressure Blower, Wheel Type Radial, Drive Type Direct Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 12 1/2 in, Airflow @ 1.000 in SP 1,127 cfm, Airflow @ 2.000 in SP 1,071 cfm, Airflow @ 3.000 in SP 1,014 cfm, Airflow @ 4.000 in SP 953 cfm, Airflow @ 5.000 in SP 888 cfm, Airflow @ 6.000 in SP 817 cfm, Airflow @ 7.000 in SP 736 cfm, Airflow @ 8.000 in SP 638 cfm, Airflow @ 9.000 in SP Not Applicable, Airflow @ 10.00 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 15X20X2 Merv 8 Pleated AC Furnace Air Filter, 4PK (15202.8 4PK)
- DAYTON Hydronic Unit Heater, 18" H, 450 cfm (3DUF7)
- TEMPCO Strip Heater, 9 In. L, 120V (SHS80311)
- AIR HANDLER 12x24x4 Synthetic Pleated Air Filter, MERV 10 (4YUZ1)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT99)
- DAYTON Blower, 13 1/2in (7C562)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXP5)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT84)
- DAYTON Blower, 12 1/2 In (4C217)
- DAYTON High Pressure Blower, 1/3 HP (48LX11)
- DAYTON Blower, 9 In (2C863)
- Dayton Radial Blade Blowers