Shop All Radial Blade Blowers
Dayton
High Press Blower, Motor, 115/230, 3 HP
Mfr # 7DC09
Zoro # G2604408
product price: $2,643.99
/ea
Free Shipping & Returns
$2,643.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Motor
- Wheel Dia. (In.) 12 1/2 in
- Voltage 115/230
- Motor HP 3 hp
- CFM @ 3.000-In. SP 1014
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7DC09
- Zoro # G2604408
- Country of Origin Multiple
- Category Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 12 1/2 in |
Wheel Width (In.) | 3 in |
Height (In.) | 18 7/8 in |
Discharge Width (In.) | 4 in |
Width (In.) | 17 in |
Inlet Dia. (In.) | 7 in |
Depth (In.) | 17 in |
Shaft Dia. (In.) | 7/8 in |
Discharge Height (In.) | 5 in |
Wheel Width | 3 in |
Inlet Diameter | 7 in |
Housing Height | 18 7/8 in |
Overall Width | 17 in |
Overall Height | 18 7/8 in |
Outlet Width | 4 in |
Wheel Diameter | 12 1/2 in |
Housing Width | 17 in |
Overall Depth | 17 in |
Outlet Height | 5 in |
Housing Depth | 17 in |
Description
High Pressure Blower, Wheel Type Radial, Drive Type Direct Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 12 1/2 in, Airflow @ 1.000 in SP 1,127 cfm, Airflow @ 2.000 in SP 1,071 cfm, Airflow @ 3.000 in SP 1,014 cfm, Airflow @ 4.000 in SP 953 cfm, Airflow @ 5.000 in SP 888 cfm, Airflow @ 6.000 in SP 817 cfm, Airflow @ 7.000 in SP 736 cfm, Airflow @ 8.000 in SP 638 cfm, Airflow @ 9.000 in SP Not Applicable, Airflow @ 10.00 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG Elbow Pipe 90Deg 28Ga 6In Glv (GV0295-C)
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F939)
- PLASTIC SUPPLY 45 Degree Wye Branch, 8 in Duct Dia, Type I PVC, 24-1/4" L (PVCW08)
- TEMPCO Swaged Cartridge Heater, 255W/sq. In. (HDC00022)
- DAYTON Blower, 10 9/16in (7C447)
- DAYTON High Pressure Blower, 3/4 HP, 3 Phase (48LX13)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT84)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXP4)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXP1)
- DAYTON High Pressure Blower, 1-1/2 HP, 1 Phase (48LX14)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT80)
- Dayton Radial Blade Blowers