Shop All Radial Blade Blowers
Dayton
High Press Blower, Motor, 115/230, 2 HP
Mfr # 7DC07
Zoro # G2604450
product price: $1,320.99
/ea
Free Shipping & Returns
$1,320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Motor
- Wheel Dia. (In.) 10 5/8 in
- Voltage 115/230
- Motor HP 2 hp
- Width (In.) 14 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7DC07
- Zoro # G2604450
- Country of Origin Multiple
- Category Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 10 5/8 in |
Width (In.) | 14 3/4 in |
Inlet Dia. (In.) | 6 in |
Wheel Width (In.) | 3 in |
Discharge Width (In.) | 3 1/2 in |
Shaft Dia. (In.) | 5/8 in |
Height (In.) | 20 1/8 in |
Discharge Height (In.) | 4 in |
Depth (In.) | 14 in |
Outlet Width | 3 1/2 in |
Overall Height | 20 1/8 in |
Wheel Width | 3 in |
Overall Width | 14 3/4 in |
Outlet Height | 4 in |
Housing Width | 14 3/4 in |
Housing Depth | 14 in |
Overall Depth | 14 in |
Inlet Diameter | 6 in |
Housing Height | 20 1/8 in |
Wheel Diameter | 10 5/8 in |
Description
High Pressure Blower, Wheel Type Radial, Drive Type Direct Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 10 5/8 in, Airflow @ 1.000 in SP 734 cfm, Airflow @ 2.000 in SP 679 cfm, Airflow @ 3.000 in SP 621 cfm, Airflow @ 4.000 in SP 559 cfm, Airflow @ 5.000 in SP 491 cfm, Airflow @ 6.000 in SP 410 cfm, Airflow @ 7.000 in SP 297 cfm, Airflow @ 8.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISIONAIRE AAF Flanders EZ Flow II 20 in. W X 22-1/4 in. H X 1 in. D Fiberglass 4 MERV Air Filter (1005501202214)
- BESTAIR BestAir 246 Golden Solutions Bacteriostatic Water Treatment - 64 oz. (127438)
- KOCH FILTER 12x20x2 Standard Capacity Pleated Filter, MERV 8 (102-042-002)
- NAVAC Oil Mist Filter, NRD16T/24M/30M, KF-25 (NOT30B)
- DAYTON Blower, 12 1/2in (7C561)
- DAYTON Blower, 13 1/2 In (4C121)
- DAYTON Blower, 230/460 V, 11 In (7C720)
- DAYTON Blower, 12 1/2 In (4C329)
- DAYTON D/D Blower w/ Motor, 230 V (7AU00)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT97)
- DAYTON Blower, 10 7/8 In (2C864)
- Dayton Radial Blade Blowers