Shop All Radial Blade Blowers
Dayton
High Press Blower, Motor, 115/208-230, 1 HP
Mfr # 7DC03
Zoro # G2604301
product price: $1,180.99
/ea
Free Shipping & Returns
$1,180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Motor
- Wheel Dia. (In.) 10 5/8 in
- Voltage 115/208-230
- Motor HP 1 hp
- CFM @ 4.000-In. SP 559
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7DC03
- Zoro # G2604301
- Country of Origin Multiple
- Category Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 10 5/8 in |
Shaft Dia. (In.) | 5/8 in |
Height (In.) | 20 1/8 in |
Depth (In.) | 14 in |
Discharge Height (In.) | 4 in |
Wheel Width (In.) | 3 in |
Discharge Width (In.) | 3 1/2 in |
Inlet Dia. (In.) | 6 in |
Width (In.) | 14 3/4 in |
Overall Width | 14 3/4 in |
Wheel Diameter | 10 5/8 in |
Outlet Height | 4 in |
Housing Height | 20 1/8 in |
Inlet Diameter | 6 in |
Overall Height | 20 1/8 in |
Wheel Width | 3 in |
Overall Depth | 14 in |
Housing Width | 14 3/4 in |
Outlet Width | 3 1/2 in |
Housing Depth | 14 in |
Description
High Pressure Blower, Wheel Type Radial, Drive Type Direct Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 10 5/8 in, Airflow @ 1.000 in SP 734 cfm, Airflow @ 2.000 in SP 679 cfm, Airflow @ 3.000 in SP 621 cfm, Airflow @ 4.000 in SP 559 cfm, Airflow @ 5.000 in SP 491 cfm, Airflow @ 6.000 in SP 410 cfm, Airflow @ 7.000 in SP 297 cfm, Airflow @ 8.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16X25X1 Merv 8 Pleated AC Furnace Air Filter, 4PK (16251.8 4PK)
- DAYTON Blower, Duct, 10 5/8 In (4C119)
- POWERS Valve Assembly (257-02035)
- ERIE Motor, Pop Top, 24V, 50/60 Hz (30-158-A)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXP2)
- DAYTON Blower, 7 3/4 In (2C940)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT82)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXP5)
- DAYTON D/D Blower w/ Motor, 115/230 V (7AT79)
- DAYTON D/D Blower w/ Motor, 115/230 V (7AT83)
- DAYTON Blower, 230/460 V, 12 In (7C556)
- Dayton Radial Blade Blowers