Shop All Radial Blade Blowers
Dayton
High Press Blower, 208-220/440, 3/4 HP
Mfr # 7DA94
Zoro # G2604231
product price: $1,216.99
/ea
Free Shipping & Returns
$1,216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Motor
- Wheel Dia. (In.) 9 in
- Voltage 208-220/440
- Motor HP 3/4 hp
- Motor Frame 56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7DA94
- Zoro # G2604231
- Country of Origin Multiple
- Category Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 9 in |
Discharge Height (In.) | 3 1/2 in |
Wheel Width (In.) | 2 3/4 in |
Depth (In.) | 12 3/4 in |
Inlet Dia. (In.) | 5 in |
Height (In.) | 17 in |
Width (In.) | 12 1/8 in |
Discharge Width (In.) | 3 1/2 in |
Shaft Dia. (In.) | 5/8 in |
Outlet Height | 3 1/2 in |
Overall Height | 17 in |
Overall Width | 12 1/8 in |
Outlet Width | 3 1/2 in |
Housing Width | 12 1/8 in |
Overall Depth | 12 3/4 in |
Housing Height | 17 in |
Inlet Diameter | 5 in |
Wheel Width | 2 3/4 in |
Wheel Diameter | 9 in |
Housing Depth | 12 3/4 in |
Description
High Pressure Blower, Wheel Type Radial, Drive Type Direct Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 9 in, Airflow @ 1.000 in SP 437 cfm, Airflow @ 2.000 in SP 391 cfm, Airflow @ 3.000 in SP 336 cfm, Airflow @ 4.000 in SP 270 cfm, Airflow @ 5.000 in SP 173 cfm, Airflow @ 6.000 in SP Not Applicable, Airflow @ 7.000 in SP Not Applicable, Airflow @ 8.000 in SP Not Applicable, Airflow @ 9.000 in SP Not Applicable, Airflow @ 10.00 in SP Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhaust Fan, 48 In, Less Drive Package (1WDC4)
- ALL-FILTERS 20x25x5, MERV 11, Pleated HVAC AC Furnace Air Filters Replacement for Trion Air Bear 259112-102, 2PK (20255.11AB)
- ZORO SELECT Evaporative Cooling Pad, 12x6x60 in., PK5 (4KCA5)
- BESTAIR PRO 16 in x 25 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 11 2 PK (G5-1625-11-2)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXP2)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT86)
- DAYTON Blower, 8 15/16 In (6YG63)
- DAYTON Blower, 115 V, 9 In (7C553)
- DAYTON D/D Blower w/ Motor, 115/230 V (7AT79)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT89)
- DAYTON Blower, 13 1/2 In (4C330)
- Dayton Radial Blade Blowers