Shop All Radial Blade Blowers
Dayton
High Press Blower, 115/208-230, 3/4 HP
Mfr # 7DA92
Zoro # G2604240
product price: $1,195.99
/ea
Free Shipping & Returns
$1,195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Motor
- Wheel Dia. (In.) 9 in
- Voltage 115/208-230
- Motor HP 3/4 hp
- dBA @ 5 Feet 77 dBA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7DA92
- Zoro # G2604240
- Country of Origin Multiple
- Category Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 9 in |
Width (In.) | 12 1/8 in |
Depth (In.) | 12 3/4 in |
Discharge Width (In.) | 3 1/2 in |
Height (In.) | 17 in |
Inlet Dia. (In.) | 5 in |
Shaft Dia. (In.) | 5/8 in |
Wheel Width (In.) | 2 3/4 in |
Discharge Height (In.) | 3 1/2 in |
Outlet Height | 3 1/2 in |
Housing Depth | 12 3/4 in |
Housing Width | 12 1/8 in |
Overall Height | 17 in |
Housing Height | 17 in |
Inlet Diameter | 5 in |
Wheel Width | 2 3/4 in |
Wheel Diameter | 9 in |
Overall Depth | 12 3/4 in |
Outlet Width | 3 1/2 in |
Overall Width | 12 1/8 in |
Description
High Pressure Blower, Wheel Type Radial, Drive Type Direct Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 9 in, Airflow @ 1.000 in SP 437 cfm, Airflow @ 2.000 in SP 391 cfm, Airflow @ 3.000 in SP 336 cfm, Airflow @ 4.000 in SP 270 cfm, Airflow @ 5.000 in SP 173 cfm, Airflow @ 6.000 in SP Not Applicable, Airflow @ 7.000 in SP Not Applicable, Airflow @ 8.000 in SP Not Applicable, Airflow @ 9.000 in SP Not Applicable, Airflow @ 10.00 in SP Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 30" Electric Baseboard Heater, White, 376/500W, 208/240V (3UG82)
- LIEBERT Filter, 25" x 20" x 4", MERV 8 (305475P1)
- BANJO Electronic Actuated Ball Valve, PP, 1 (MEVX100)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Adjustable, Metal (TE-6315M-1)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXP2)
- DAYTON Blower, 230/460 V, 12 In (7C556)
- DAYTON High Pressure Blower, 1-1/2 HP, 1 Phase (48LX14)
- DAYTON D/D Blower w/ Motor, 115/230 V (7AT83)
- DAYTON D/D Blower w/ Motor, 115/208-230 V (7AT96)
- DAYTON Blower, 13 1/2in (7D752)
- DAYTON Outlet Guard, Includes Mtg Hardware (2RXT6)
- Dayton Radial Blade Blowers