Shop All Radial Blade Blowers
Dayton
High Press Blower, 115/208-230, 1/2 HP
Mfr # 7DA84
Zoro # G2604161
product price: $1,232.99
/ea
Free Shipping & Returns
$1,232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Motor
- Wheel Dia. (In.) 9 in
- Voltage 115/208-230
- Motor HP 1/2 hp
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7DA84
- Zoro # G2604161
- UPC # 00194484317492
- Country of Origin Multiple
- Category Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 9 in |
Height (In.) | 17 in |
Discharge Height (In.) | 3 1/2 in |
Inlet Dia. (In.) | 5 in |
Wheel Width (In.) | 2 3/4 in |
Discharge Width (In.) | 3 1/2 in |
Width (In.) | 12 1/8 in |
Shaft Dia. (In.) | 1/2 in |
Depth (In.) | 12 3/4 in |
Overall Depth | 12 3/4 in |
Overall Height | 17 in |
Inlet Diameter | 5 in |
Housing Depth | 12 3/4 in |
Housing Width | 12 1/8 in |
Wheel Width | 2 3/4 in |
Housing Height | 17 in |
Wheel Diameter | 9 in |
Outlet Height | 3 1/2 in |
Overall Width | 12 1/8 in |
Outlet Width | 3 1/2 in |
Description
High Pressure Blower, Wheel Type Radial, Drive Type Direct Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 9 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERI-VENT Increaser 6In To 10In (6EIX10)
- GLOBAL INDUSTRIAL Portable Air Conditioner w/ Cold Air Nozzles, 2 Ton, 21,000 BTU, 230V (292662)
- GOODMAN Replacement Mini Ignitor with Adapter (0230K00001)
- BELL & GOSSETT Body Gasket (P15691)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT82)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT99)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT90)
- DAYTON Blower, 115 V, 11 In (7C554)
- DAYTON High Pressure Blower, 12-1/2 (6XWG9)
- DAYTON D/D Blower w/ Motor, 115/230 V (7AT79)
- DAYTON Blower, 12 1/2in (7C561)
- Dayton Radial Blade Blowers