Shop All Radial Blade Blowers
Dayton
High Press Blower, 115/208-230, 1/2 HP
Mfr # 7DA80
Zoro # G2604091
product price: $2,186.99
/ea
Free Shipping & Returns
$2,186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Motor
- Wheel Dia. (In.) 9 in
- Voltage 115/208-230
- Motor HP 1/2 hp
- Assembled/Unassembled Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7DA80
- Zoro # G2604091
- UPC # 00194484317461
- Country of Origin Multiple
- Category Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 9 in |
Width (In.) | 12 1/8 in |
Discharge Width (In.) | 3 1/2 in |
Inlet Dia. (In.) | 5 in |
Wheel Width (In.) | 2 3/4 in |
Shaft Dia. (In.) | 1/2 in |
Depth (In.) | 12 3/4 in |
Height (In.) | 17 in |
Discharge Height (In.) | 3 1/2 in |
Wheel Diameter | 9 in |
Housing Height | 17 in |
Housing Width | 12 1/8 in |
Overall Height | 17 in |
Overall Width | 12 1/8 in |
Housing Depth | 12 3/4 in |
Outlet Width | 3 1/2 in |
Inlet Diameter | 5 in |
Overall Depth | 12 3/4 in |
Outlet Height | 3 1/2 in |
Wheel Width | 2 3/4 in |
Description
High Pressure Blower, Wheel Type Radial, Drive Type Direct Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 9 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Mtrzd Damper, For Fan Dia. 16", 100-240V (3C725)
- NORDFAB Round Tap In, 12 in x 6 in Duct Dia, Galvanized Steel, 22 GA, 10 in W, 10" L (8040302821)
- DURAVENT 8" BVENT 12" Adj Length (8BV12A)
- WILLIAMS COMFORT PRODUCTS Fireplace-Look Room Heater, NG, 50k BTU (5002922A)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT89)
- DAYTON Blower, 10 7/8 In (2C864)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT99)
- DAYTON Blower, 7 3/4 In (2C862)
- DAYTON Blower, 7 3/4 In (2C940)
- DAYTON Outlet Guard, Includes Mtg Hardware (2RXT3)
- Dayton Radial Blade Blowers