Shop All Radial Blade Blowers
Dayton
High Press Blower, 115/208-230, 1/2 HP
Mfr # 7DA76
Zoro # G2604100
product price: $807.99
/ea
Free Shipping & Returns
$807.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Motor
- Wheel Dia. (In.) 7 3/4 in
- Voltage 115/208-230
- Motor HP 1/2 hp
- Wheel Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7DA76
- Zoro # G2604100
- Country of Origin Multiple
- Category Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 7 3/4 in |
Width (In.) | 11 in |
Wheel Width (In.) | 2 1/4 in |
Height (In.) | 15 1/8 in |
Discharge Height (In.) | 3 in |
Depth (In.) | 12 1/4 in |
Discharge Width (In.) | 3 in |
Inlet Dia. (In.) | 4 in |
Shaft Dia. (In.) | 1/2 in |
Housing Width | 11 in |
Overall Height | 15 1/8 in |
Housing Height | 15 1/8 in |
Overall Width | 11 in |
Wheel Diameter | 7 3/4 in |
Housing Depth | 12 1/4 in |
Inlet Diameter | 4 in |
Wheel Width | 2 1/4 in |
Outlet Size (H x W) | 3 in x 3 in |
Overall Depth | 12 1/4 in |
Outlet Height | 3 in |
Outlet Width | 3 in |
Description
High Pressure Blower, Wheel Type Radial, Drive Type Direct Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 7 3/4 in, Airflow @ 1.000 in SP 252 cfm, Airflow @ 2.000 in SP 210 cfm, Airflow @ 3.000 in SP 157 cfm, Airflow @ 4.000 in SP Not Applicable, Airflow @ 5.000 in SP Not Applicable, Airflow @ 6.000 in SP Not Applicable, Airflow @ 7.000 in SP Not Applicable, Airflow @ 8.000 in SP Not Applicable, Airflow @ 9.000 in SP Not Applicable, Airflow @ 10.00 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUNTER Commercial Ceiling Fan, 5ft, Black, 240VAC (76259)
- CECO CECO DOOR LOUVER KIT 24X12 (LV-IY-S 24 x12)
- AIR CONDITIONING PRODUCTS CO 60 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 60")
- HI-TECH DURAVENT Ducting Hose, 2-1/2 In. ID, 50 ft. L, PVC (0354-0250-0001)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT95)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT92)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXL8)
- DAYTON Blower, 230/460 V, 12 In (7C556)
- DAYTON Outlet Guard, Includes Mtg Hardware (2RXT3)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT89)
- DAYTON Blower, 115 V, 11 In (7C554)
- Dayton Radial Blade Blowers