Shop All Radial Blade Blowers
Dayton
High Press Blower, 115/208-230, 1/2 HP
Mfr # 7DA72
Zoro # G2604058
product price: $2,557.99
/ea
Free Shipping & Returns
$2,557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Motor
- Wheel Dia. (In.) 7 3/4 in
- Voltage 115/208-230
- Motor HP 1/2 hp
- Discharge Width (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7DA72
- Zoro # G2604058
- UPC # 00194484317430
- Country of Origin Multiple
- Category Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 7 3/4 in |
Discharge Width (In.) | 3 in |
Width (In.) | 11 in |
Depth (In.) | 12 1/4 in |
Height (In.) | 15 1/8 in |
Discharge Height (In.) | 3 in |
Shaft Dia. (In.) | 1/2 in |
Inlet Dia. (In.) | 4 in |
Wheel Width (In.) | 2 1/4 in |
Overall Depth | 12 1/4 in |
Inlet Diameter | 4 in |
Housing Height | 15 1/8 in |
Wheel Diameter | 7 3/4 in |
Outlet Width | 3 in |
Housing Depth | 12 1/4 in |
Housing Width | 11 in |
Overall Height | 15 1/8 in |
Outlet Height | 3 in |
Overall Width | 11 in |
Wheel Width | 2 1/4 in |
Description
High Pressure Blower, Wheel Type Radial, Drive Type Direct Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 7 3/4 in, Airflow @ 1.000 in SP 252 cfm, Airflow @ 2.000 in SP 210 cfm, Airflow @ 3.000 in SP 157 cfm, Airflow @ 3.500 in SP Not Applicable, Airflow @ 4.000 in SP Not Applicable, Airflow @ 4.500 in SP Not Applicable, Airflow @ 5.000 in SP Not Applicable, Airflow @ 6.000 in SP Not Applicable, Airflow @ 7.000 in SP Not Applicable, Airflow @ 8.000 in SP Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISIONAIRE AAF Flanders EZ Flow II 16 in. W X 16 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055011616)
- EJOY 72 in. L x 27.5 in. W x 0.31 in. Polycarbonate Plastic Clear Twin Wall Roofing Panel, 10PK (TwinWall_72x24_8mm_10pc)
- DAYTON Mounting Frame, Surface, 24 In.L, 24 In.W (2YU98)
- DAYTON 36 in Backdraft Damper / Wall Shutter, 36-1/2 in x 36-1/2 in (4C521)
- DAYTON High Pressure Blower, 5 HP, 3 Phase (48LX17)
- DAYTON Blower, 13 1/2in (7C487)
- DAYTON Blower, 10 7/8 In (2C864)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT99)
- DAYTON Blower, 10 9/16in (7D751)
- DAYTON Blower, 8 15/16 In (2C820)
- DAYTON Blower, 12 In (7C555)
- Dayton Radial Blade Blowers