Shop All Intake Louvers
Dayton
HIGH PERFORMANCE ADJUSTABLE LOUVER
Mfr # 805U03
Zoro # G410070676
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$2,031.99
Free 30-Day Returns
Key Features
- Louver Type Adjustable Blade
- Inside Width 60 in
- Maximum Outside Width 59 1/2 in
- Minimum Outside Width 59 1/2 in
- Adjustable Blades Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 805U03
- Zoro # G410070676
- Country of Origin United States
- Category Intake Louvers
Dimensions
Inside Width | 60 in |
Maximum Outside Width | 59 1/2 in |
Minimum Outside Width | 59 1/2 in |
Rough Opening Height | 60 in |
Outside Height | 59 1/2 in |
Inside Height | 60 in |
Outside Width | 59 1/2 in |
Frame Depth | 4 in |
Flange Width | 1 1/2 in |
Rough Opening Width | 60 in |
Description
Adjustable Louver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD Barrier Hose, 6", Yellow (H06SMBY)
- DAYTON Downblast Vent, Belt Drive, 50 In (7A687)
- BARD Defrost Board Replacement Kit (8620-223)
- SOLER & PALAU Steel Backdraft Damper, 4" (CAR100)
- DAYTON Combination Louver Damper, 24x36 (45C680)
- DAYTON Louver Damper, Adjustable, 48H x 36W (20UA27)
- DAYTON Louver, Intake, 18-30 In, Aluminum (4F953)
- DAYTON Intake Louver, Fixed, Drainable, 24H x 18W (20UA33)
- DAYTON HIGH PERFORMANCE ADJUSTABLE LOUVER (805TV7)
- DAYTON Intake Louver, Fixed, Drainable, 60H x 60W (20UA19)
- DAYTON Intake Louver, Fixed, Drainable, 48H x 60W (20UA84)
- Dayton Intake Louvers